Shop All Floor Lamps
Ore Furniture
Ore Furniture K-5149F 62.5 in. Moiselle Crystal Floor Lamp
Mfr # K-5149F
Zoro # G003903619
product price: $246.99
/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ore Furniture
- MFR # K-5149F
- Zoro # G003903619
- UPC # 854570020483
- Country of Origin China
- Category Floor Lamps
Description
This Moiselle Crystal floor Lamp is an enchanting piece that is absolutely breath taking, an ideal addition to any room whether modern, contemporary, vintage, or rustic. Attention grabbing, place this floor lamp in any room to complete the room decor. Beautifully decorated, a chic and elegant lamp that is a stylish all around; a lamp that will surely be the center piece that lights up the room. This Moiselle Crystal Floor Lamp is chic and elegant, decorated with beautiful 100% imported crystals
Features- This table lamp is an enchanting piece that will compliment any room decor.
- This 62.5 in. Solid Crystal Swirl and silver chrome steel base floor lamp has a dual drum linen shade that is attached together and is beautifully constructed with a touch of sheerness adorn with dropped 100% imported crystals that hangs from the center, a definite ideal piece that is breath-taking.
- The base is silver polished chrome steel w/ Crystal Swirl Body Design.
- Uses three 40 Watt type B bulbs, CFL or LED Bulb Compatible ( not included ).
- Chrome Finial Dimension - 1.25 x 1.25 x 2 in.
- Harp Dimension - 8.75 in.
- Bulb Socket to Base measures 53 in.
- Chrome Base Dimension - 11 x 11 x 4.75 in.
- Shade Dimensions - 17 x 17 x 10 in., Inner Shade Dimensions - 16 x 16 x 7 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Metal Halide Mvr400/u replacement light bulb lamp (MVR400/U METAL HALIDE)
- ELCO LIGHTING 4 Adjustable Shower Trim with Clear Reflector and Frosted Lens Trim" (EL1412N)
- ADVANCE Ballast Ignitor, 150W, HPS (LI551-H4)
- FEIT ELECTRIC BA10 E12 (Candelabra) Filament LED Bulb Soft White 40 Watt Equivalence 4 pk (BPCFC40927CAWF4)
- ORE FURNITURE Ore Furniture 6938CY 86 in. 2 Tier Clos Glam Arch Floor Lamp on Marble - Shiny Silver Chrome (6938CY)
- ORE FURNITURE Ore Furniture 3031FB 3-Light Adjustable Floor Lamp - Blue (3031FB)
- HASTINGS HOME Hastings Home Hairpin Legs End Table Floor Lamp with USB Port (456528FCL)
- ELK HOME Solar Flair 77'' High 1-Light Floor Lamp - Aged Brass (D3591)
- OTTLITE 18w EasyView Craft Floor Lamp (W9437T-SHPR)
- ALTRA Altra 00ORE3031FB 3-Light Adjustable Floor Lamp - Blue (00ORE3031FB)
- ALERA TECHNOLOGIES ALE Bankers Amber Lamp, 2 Prong - Antique Brass (LMP517AB)
- Ore Furniture Floor Lamps