Ore Furniture K-4502BK 25 in. Nisha Black Ceramic Table Lamp
Mfr # K-4502BK
Zoro # G103786778
Product Information
- Brand Ore Furniture
- MFR # K-4502BK
- Zoro # G103786778
- UPC # 854570023637
- Country of Origin China
- Category Table Lamps
Description
The 25" Nisha Black Ceramic Table Lamp boasts a sleek, swanky ribbed design that brings sophisticated beauty to your room. The stylish table lamp features a glazed genie bottle shaped base complete with a chic white drum cotton/linen shade. Finished in a cool, glossy black glaze, the design is shaped like an oversize genie bottle. Due to the nature of fired glazes on ceramic lamps, finishes will vary slightly from piece to piece. Earth tones and clean lines give this ceramic table lamp a Mid Century Modern appeal. This table lamp will brighten up your home in more ways than one.
Features- Shade is an un-fitter, so no harp and finial required
- Shade just sits on the bulb socket with a black ring adaptor to tighten
- Rotary 3-way switch on bulb socket
- Uses 1 120V 100W max Type a bulb, incandescent, CFL or LED compatible
- Bulb not included
- UL listed
- Use a damp cloth for cleaning
- Cord Finish: Black
- Shade Color: Medium White
- Size: 25"
- Cord Size: 68" L
- Table Base Dimension: 13.5" H x 8.25" W x 8.25" L
- Shade Dimensions: 11" H x 13.25" W x 13.25" L
- Weight: 8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sylvania Cf18dt/e/in/830/eco replacement light bulb lamp (CF18DT/E/IN/830/ECO SYLVANIA)
- SUNPERIAN BR30 LED Flood Light Bulbs 8.5W (65W Equivalent) 800LM Dimmable E26 Base 12-Pack (SP34014-12PK)
- ILC Replacement for Ushio Ush-350dp replacement light bulb lamp (USH-350DP USHIO)
- PRINCETON TEC Tactical Headlamp, Plastic, Black, 200lm (VIZZ-II-MPLS)
- ORE FURNITURE 23.5 in. Touch Lamp - Hummingbird (K303)
- ORE FURNITURE Ore Furniture 611PK 13 in. Ceramic Teddy Bear Lamp - Pink (611PK)
- ORE FURNITURE 23.5 in. Touch Lamp - Lighthouse (K301)
- ORE FURNITURE Ore Furniture K313 14.25 in. Touch Lamp - Floral (K313)
- ALL THE RAGES All The Rages LT2024-BLK Outlet and Fabric Shade with Charging LimeLights Stick Lamp ; Black (LT2024-BLK)
- NEWHOUSE LIGHTING Newhouse Lighting NHCLP-LED-BLU 3 watt LED Flex Clamp Lamp; Blue (NHCLP-LED-BLU)
- ALL THE RAGES All The Rages LT2009-PRP Small Oval Ceramic Table Lamp - Purple (LT2009-PRP)
- Ore Furniture Table Lamps