Ore Furniture K-4501 25 in. Amala Ivory Ceramic Table Lamp
Mfr # K-4501
Zoro # G103904219
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ore Furniture
- MFR # K-4501
- Zoro # G103904219
- UPC # 854570023996
- Country of Origin China
- Category Table Lamps
Description
Brighten up any room stylishly with this 25" Amala Ivory Ceramic Table Lamp. The 3D Jag Edge pattern adds a gloriously subtle textured and effective modern touch. Topped with a medium beige color cotton/ linen shade adding a warm element to the look. This lamp will provide you a most brilliant light but it will undoubtedly beautify your room. But it isn't just looks. This lamp has been made keeping quality into consideration. This ensures that it will last with you for years to come. It will be perfect for homes that have modern themes and their corresponding color combinations.
Features- Shade is an un-fitter, so no harp and finial required
- Shade just sits on the bulb socket with a black ring adaptor to tighten
- Rotary 3-way switch on bulb socket
- Uses 1 120v 100 watt max type a bulb, incandescent, cfl or led compatible
- Bulb not included
- Ul listed
- Use a damp cloth for cleaning
- Finish: Ivory
- Cord Finish: White
- Shade Finish: Medium Beige
- Size: 25"
- Cord Size: 62"L
- Shade Dimension: 12" H x 13.25" W x 13.25" L
- Table Base Dimension: 12.75" H x 6" W x 6" L
- Weight: 6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Satco S9395 replacement light bulb lamp (S9395 SATCO)
- SATCO 120W LED HID Replacement - 40K EX39 - Type B BBP - Economy Hi-Pro (S49677)
- SYLVANIA T8 Fluorescent 30Pk (FO32/V65/ECO)
- CELEBRATIONS Led Net Red 100Ct (40802-71)
- ORE FURNITURE Ore Furniture K313 14.25 in. Touch Lamp - Floral (K313)
- ORE FURNITURE Ore Furniture 611PK 13 in. Ceramic Teddy Bear Lamp - Pink (611PK)
- ORE FURNITURE 23.5 in. Touch Lamp - Hummingbird (K303)
- ORE FURNITURE 23.5 in. Touch Lamp - Lighthouse (K301)
- ALL THE RAGES All The Rages LT2008-ORG-2PK Simple Designs Mini Ceramic Globe Table Lamp 2 Pack Set; Orange (LT2008-ORG-2PK)
- HAZ Vintage Blue Table Lamp with Metal Clock Base (HA3086690)
- SIMPLE DESIGNS Chrome Mini Basic Table Lamp with Fabric Shade, Blue, PK 2 (LT2007-BLU-2PK)
- Ore Furniture Table Lamps