Shop All Floor Lamps
Ore Furniture
Ore Furniture K-4171FTR 70 in. Resemble Wood Torch Lamp
Mfr # K-4171FTR
Zoro # G803909392
product price: $261.99
/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ore Furniture
- MFR # K-4171FTR
- Zoro # G803909392
- UPC # 854570009020
- Country of Origin China
- Category Floor Lamps
Description
Features
- This lamp features a torch-like floor lamp.
- Includes glass-like shade with a textured finish.
- Body is made of metal with a painted wooden-like finish.
- Has very simple and unique features.
- This ancient style torch floor lamp gives an elegantly classical sensation.
- Uses a 3-way type 100 watt type A bulb; not included.
- Dimension - 13 x 13 x 69.25 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTGATE LSL-4FT-40W-40K-D3' LED STRIP LIGHT, 120-277V AC (LSL-4FT-40W-40K-D)
- LITHONIA LIGHTING LED Downlight, 4" Size, 9 W, 120V, 12" H (WF4 SWW5 90CRI MW M6)
- ILC Replacement for Trojan 794447-ord replacement light bulb lamp (794447-ORD TROJAN)
- DEWALT 12V/20V MAX* Compact Task Light (DCL077B)
- ORE FURNITURE Ore Furniture 6938CY 86 in. 2 Tier Clos Glam Arch Floor Lamp on Marble - Shiny Silver Chrome (6938CY)
- ORE FURNITURE Ore Furniture 3031FB 3-Light Adjustable Floor Lamp - Blue (3031FB)
- ELK STUDIO Timon 67'' High 1-Light Floor Lamp - Matte Black (S0019-11158)
- ADESSO Dune Floor Lamp In Natural (8022-12)
- Z-LITE Calumet 1 Light Floor Lamp, Matte Black & Olde Brass & Olde Brass (814FL-MB-OBR)
- LALIA HOME Torchiere Floor Lamp with Reading Light and Marble Glass Shades, Brushed Nickel (LHF-3003-BN)
- OUTDOOR LAMP COMPANY Outdoor Lamp company 110Brz Traditional Shade Lamp - Bronze (110Brz)
- Ore Furniture Floor Lamps