Shop All Lecterns
Ore Furniture
Ore Furniture JW-110 OAK Oak Magazine Rack - 14 in.
Mfr # JW-110 OAK
Zoro # G504047799
$65.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ore Furniture
- MFR # JW-110 OAK
- Zoro # G504047799
- UPC # 854570003370
- Country of Origin China
- Category Lecterns
Description
A small and simple wooden rack to store all your favorite reading materials. Lightweight and durable, carry your magazines wherever you want effortlessly.
Features- Keep the room tidy with this traditional magazine rack.
- Stash the newspaper, magazines and catalogs.
- Has a handle for easy toting.
- Color - Oak.
- Size - 14 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEVCO Polyurethane Task Chair, 21" to 31", No Arms, Black (7500D)
- FLASH FURNITURE Banquet Chair, 20-1/4"L38"H, FabricSeat, HerculesSeries (NG-C01-BROWN-GV-GG)
- FLASH FURNITURE Black Heavy Duty Small Mobile Chair & Table Cart (QIN-FRCW45425-GG)
- KETCHAM 16" x 22" Deluxe Recessed Mounted Beveled Edge Medicine Cabinet (172BV)
- OKLAHOMA SOUND Speaker Stand, Mahogany (70-MY)
- REGENCY Regency Legacy Lectern Podium- Ash Grey (LLC44AG)
- LUXOR Adj Height Mobile, Lectern Podium (LX-ADJ-DW)
- SAFCO Executive Mobile Podium / Lectern - Mahogany (8918MH)
- BASICWISE Wooden 9-Shelf Tree Magazine CD Storage Bookcase, Brown (QI003457.B)
- ADIROFFICE Mobile Hostess/Presentation Stand with Wheels (ADI661-07-BLK)
- NATIONAL PUBLIC SEATING Oklahoma Sound Greystone Lectern (GSL)
- Ore Furniture Lecterns