Shop All Table Lamps
Ore Furniture
Ore Furniture HBL2124 24.5 in. Serge Satin Nickel Metal Table Lamp
Mfr # HBL2124
Zoro # G703909881
product price: $56.29
/ea
$56.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ore Furniture
- MFR # HBL2124
- Zoro # G703909881
- UPC # 843245104948
- Country of Origin China
- Category Table Lamps
Description
A beautiful satin nickel silver finish has been applied in this charming candlestick table lamp design. The Serge Satin Nickel Candlestick table lamp is decorated with the traditional style of this charming table lamp design. The traditional style base has solid sturdy construction with a scatchless finish. An all white Cotton/Linen blend empire fabric shade offers a contrast up top, and the shade is topped by a satin nickel finial. A highly recommendable must have item for your living spaces.
Features- Requires a standard 120V (Type A, E26) bulb 100 Watts (not included)
- Inline on/off switch located on the lamp cord
- UL listed
- Wipe with a damp cloth for cleaning
- Uno-fitter inner white cotton & linen drum shade
- 23 Watts CFL or LED Bulb Compatible
- Finish: Satin Nickel
- Nickel Harp Size: 7.5" H x 4.25" L
- Satin Nickel Finial Size: 1.5"H x 1" D
- Table Body & Base Size: 16.75" H x 5.25" D
- Black Cord Size: 65.5" L
- Lamp Size: 24.5"
- Material: Brushed Silver Nickel Table Base, Cotton/Linen Empire Shade
- Dimension: 9.5" H x 6.75" W x 12" L
- Weight: 8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS LED, 4.5 W, MR16, 2-Pin (GU5.3) (LED4.5MR1684035 12)
- LUMARK Nffld-S Night Falcon Small (NFFLD-S-C15-T-UNV)
- VISION-LUXO Magnifier Light, 5 Diopter, 45" Arm Length (LFG028215)
- NITECORE P23i 3000 Lumen Rechargeable Flashlight (6952506407538)
- ORE FURNITURE Ore Furniture K313 14.25 in. Touch Lamp - Floral (K313)
- ORE FURNITURE 23.5 in. Touch Lamp - Hummingbird (K303)
- ORE FURNITURE Ore Furniture 611PK 13 in. Ceramic Teddy Bear Lamp - Pink (611PK)
- ORE FURNITURE 23.5 in. Touch Lamp - Lighthouse (K301)
- CREEKWOOD HOME Nauru 10.5in Petite Metal Stick Bedside Table Lamp in Sand Nickel with Fabric Empire Shade, Red (CWT-2007-RE)
- SIMPLE DESIGNS 11.61in Tall Ruffled Metallic Chrome Capsule Bedside Table Desk Lamp with White Drum Fabric Shade (LT1132-CHR)
- MONARCH SPECIALTIES Lighting, 17 in.H, Table Lamp, Cream Ceramic, Ivory / Cream Shade, Modern (I 9741)
- Ore Furniture Table Lamps