Ore Furniture HB4789 17 in. Basketweave Leatherette Storage Bench Seat with Side Pockets & Industrial Caster Wheels - Auburn Brown
Mfr # HB4789
Zoro # G004061059
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ore Furniture
- MFR # HB4789
- Zoro # G004061059
- UPC # 843245102494
- Country of Origin China
- Category Accent Furniture and Storage
Description
Give your home a refined design with a beautiful, Auburn Brown Basketweave Pattern Leatherette storage ottoman bench. Made from wood construction, this storage ottoman bench is suitable for storage, seating or use as a coffee table. The rectangular form lends itself to a number of placements among your existing furniture arrangement. Side pockets will keep your elusive remote controls close at hand and be able to use as a newspaper, magazine rack.This vertical filing storage ottoman bench is a stylish addition to any home office ensemble. Each drawer is designed to hold letter-sized files and can support up to 50 lbs. of supplies, while included 2 file bars make organizing your folders a breeze. Paired with caster wheels, it brings smooth mobility to the design. The versatility of the padded storage ottoman bench makes it a must have. 17 in. Basketweave Leatherette Storage Bench Seat with Side Pockets And Industrial Caster Wheels - Auburn Brown.
Features- 97% Polyurethane Foam, 3% Polyester Fiber Batting.
- Fully Assembled. Come with 2 Black Hanging File Metal Bar for Filing Folders, Letters and Legal. Seat to Floor Measures 17"H. Has 2 Stainless Steel Swivel Caster Wheels with Total Lock Brakes and 2 Stainless Steel Swivel Caster Wheels. Wheels are made of polyurethane and Measures 2.75"L X 2"W x 2.5"H. Single Metal Hinges on left-hand side lift the seat for Filing Storage placement. Wipe with a damp or dry cloth for cleaning.
- Come with 2 Black Hanging File Metal Bar for Filing Folders, Letters and Legal.
- Seat to Floor Measures 17"H.
- Has 2 Stainless Steel Swivel Caster Wheels with Total Lock Brakes and 2 Stainless Steel Swivel Caster Wheels.
- Wheels are made of polyurethane and Measures 2.75"L X 2"W x 2.5"H. Single Metal Hinges on left-hand side lift the seat for Filing Storage placement. Wipe with a damp or dry cloth for cleaning.
- Single Metal Hinges on left-hand side lift the seat for Filing Storage placement.
- Wipe with a damp or dry cloth for cleaning.
- Color: Auburn Brown
- Size: 17 in.
- Seating Dimensions: 29"L x 17"W x 17"H.
- Black Storage
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VINTIQUEWISE Wooden Brown Storage Trunk with Faux Leather Straps and Handles, Small (QI004334.S)
- RAYMOND PRODUCTS Folding Chair Stacking Cart, 72 Chairs, 800 lb. (900LUS)
- GLOBAL EQUIPMENT Interion Ergonomic Chair With High Back Adjustable Arms, Mesh, Black (SL-F12ABK)
- KEYSTONE FABRICS Regal Sun Shade, Pole and Hand Crank Sys (O77.68.70)
- ORE FURNITURE 10 in Naomi Decorative Box (K4288JX)
- BAXTON STUDIO Serge Silver Metal 2-Drawer Accent Storage Chest (160-10244)
- BAXTON STUDIO Caine ModernGreen Velvet Upholstered and Dark Brown Finished Wood Storage Bench (197-12202-ZORO)
- BAXTON STUDIO Caine ModernGrey Velvet Upholstered and Dark Brown Finished Wood Storage Bench (197-12201-ZORO)
- CAROLINA Regan Adjustable Crank Accent Table, Elm & Gold (CF3931ELMGLD)
- ALATERRE FURNITURE Shaker Cottage Storage Cabinet Bench, Chocolate (ASCA05CL)
- VINTIQUEWISE Decorative Round Wicker Woven Rope Storage Blanket Basket with Braided Handles - Large (QI003835.L)
- Ore Furniture Accent Furniture and Storage