Ore Furniture HB4750 18 in. Navy Blue Tufted Mid-Century Storage Bench Nailhead Trim with Acrylic Clear Legs
Mfr # HB4750
Zoro # G504061061
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ore Furniture
- MFR # HB4750
- Zoro # G504061061
- UPC # 854570023231
- Country of Origin China
- Category Accent Furniture and Storage
Description
Navy Blue Tufted Mid-Century Storage Bench Nailhead Trim with Acrylic Clear Legs
Navy Blue Mid-Century Modern Tufted Upholstered Bench brings you a design with all of the style and versatility you could want. This bench includes clear acrylic square tapered legs that is eye-catching and sleek. This bench is perfect for an entryway, bedroom, living room adding a stylish and functional modern accent. The clear acrylic legs offer a dramatic look to the simple shape. Has ample storage organization to place your blankets, pillows, sheets and such. Standing stylishly on gracefully clear acrylic tapered legs, this chic piece features plush seating with tufted details for lasting comfort.
Features- Silver Round Nailhead trim the edges on the bottom of the bench
- Dual Lift Hinges for durabilty and sturdiness
- Cloth fabric is made of Linen/Polyester blend
- Upholstery is made of 97% Polyurethane Foam, Upholstery fill 3% Polyester Batting foam
- Use a damp cloth for cleaning
- Color: Navy Blue
- Size: 18 in.
- Storage Dimension: 39" L x 14.5" W x 4" H
- Unfinished Natural Tapered Legs Measure: 1.25" L x 1.25" W x 12" H
- Weight: 28 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIDEO MOUNT PRODUCTS 1U Vented Adjustable Four Post Rack Shelf (ERS1U4P)
- BLACKCANYON GEAR Gel Neck Pillow Assorted (BCO6878GEL)
- VERSARE Hush Panel Electric Post Kit (1855106)
- FLASH FURNITURE Round Activity Table, 42" X 42" X 25.125", Laminate Top, Wood Grain (XU-A42-RND-OAK-T-P-GG)
- ORE FURNITURE 10 in Naomi Decorative Box (K4288JX)
- HENN & HART Sivil 42 in. Blackened Bronze Console Table (AT0106)
- WAY BASICS Way Basics Stackable Modular Storage 6 Cubes, White (PS-MC-6-WE)
- WALD IMPORTS Map Faux Leather Suitcase (SP0015)
- DAPHNES DINNETTE Traditional Nesting Tables Black - Set of 3 (DA3845406)
- ELK HOME Jacobs Accent Table - Square (H0015-9097)
- ALATERRE FURNITURE Shaker Cottage 42" Coffee Table, Cherry (ASCA1160)
- Ore Furniture Accent Furniture and Storage