Shop All Accent Furniture and Storage
Ore Furniture
Ore Furniture HB4715 23.25 in. Greek Keyline Wooden Arm Storage Bench
Mfr # HB4715
Zoro # G104008084
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ore Furniture
- MFR # HB4715
- Zoro # G104008084
- UPC # 854570021275
- Country of Origin China
- Category Accent Furniture and Storage
Description
A clean, Mid-Century contemporary, plush-smooth top Greek Keyline print storage bench is ideal for pairing with your existing family room furnishings. Upholstered in durable, easy-to-clean polyester/cotton blend in your choice of prints and patterns, top easily lifts to reveal large storage compartment. This stylish ottoman is custom designed for discreet blanket, pillows, throws or quilts storage. Mid-Century storage ottoman accentuated with espresso wood handle bar align with the flare legs add contemporary flair for a quick way to update your family room.
Features- Color - Brown Greek Keyline design on White. Wood Construction Frame.
- Storage Dimension - 37.5 L x 14.5 W x 5.5 H in.
- Leg Dimension - 1.5 L x 1 W x 9 H in.
- Arm Wooden Handle Bar measures 16.25 L x 1.5 W x 6.25 H in.
- Double Hinge on both side for Stability.
- Seat Area measures 40 L x 17 W in.
- Seat to Floor is 17.25 H in. Arm Handles to Floor is 23.25 H in.
- Product Material - 97% Polyurethane Foam, 3% Polyester Fiber Batting.
- Wipe with a Damp Cloth or Upholstery Cleaner.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE 1-1/4 in. Steel Bed Frame Rail Clamp 2 Pack (U 9006)
- FLASH FURNITURE Mesh Contemporary Chair, 17-1/4" to 22", Fixed Arms, Black (LF-W-118A-BK-GG)
- FELLOWES Lit Sorter, 48 Sec, 38-1/4x11-7/8x34-11/16 (25081)
- FLASH FURNITURE Rectangle Folding Table, 24" W, 48" L, 29" H, Plastic Top, White (RB-2448-GG)
- ORE FURNITURE 10 in Naomi Decorative Box (K4288JX)
- REGENCY Storage > Storage Cubes > Niche Cubo Storage Cubes, White, Wood (PC9PKWH)
- HASTINGS HOME Hastings Home Premium Christmas Tree Cover Holiday Red Large Size for For 7.5 Ft Tree (873992VEO)
- SAUDER Nova Loft Accent Storage , Tilted shelves ideal for vinyl record albums, books, or magazines (423714)
- ALATERRE FURNITURE Pomona 27" Metal and Wood Square Coffee Table, Slate Gray (AMBA13SG)
- COMFORTCORRECT Baker and amp;apos;s Rack with Slate Top - Metal/Slate (CO70629)
- VINTIQUEWISE Wooden Round Display Basket Bins, Lined with White Fabric, Food Gift Basket, Medium (QI003501.M)
- Ore Furniture Accent Furniture and Storage