Ore Furniture

Ore Furniture HB4690 18 in. Blue Grey Dual Lift Storage Coffee Table


product price: $252.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Tailored style, spacious seating, and hidden storage make this Blue Grey Dual Lift Storage Coffee Table your new favorite addition. Perfect in the living room, often make great coffee table substitutes, being a similar size and shape. Square ottomans often have a cubic appearance, singular colors, and may hide interior storage. Some common elements you'll notice are tufted bulging around buttons most often, giving the cushion surface a welcoming, detailed appearance, revealing tray tables and open space.This square, button tufted coffee table features dual-hinged opening with interior storage over exposed espresso stained wooden legs. This large rectangular ottoman reveals its nature as a coffee table more obviously than others, with table-like wood legs and lower open shelf.

Features
  • Features comfortable padding with plush upholstery over sturdy wood frame.
  • Storage Dimensions measures 31 L x 31 W x 7.5 H in.
  • Seating Area measures 35.5 L x 35.5 W in.
  • Seat to Floor measures 18 H in.
  • Espresso Legs measures 2 L x 2 W x 7.25 H in.
  • Durable and sturdy base, Minimal Assembly Required.
  • Fabric Material - 97% Polyurethane , 3% Polyester.
  • Wipe with a Damp Cloth or Upholstery Cleaner.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.