Ore Furniture HB4663 13.5 in. Brown Suede Mid-century Foot Stool
Mfr # HB4663
Zoro # G603873084
Product Information
- Brand Ore Furniture
- MFR # HB4663
- Zoro # G603873084
- UPC # 854570020193
- Country of Origin China
- Category Counter Height Stools
Description
Add a touch of style to your living room, study or bedroom with this Mid-Century soft brown suede foot stool. The base of this stool is supported by reclaimed teak wood; adding a delicate twist with the naturally exposed wood grain. The top is wrapped in supple brown suede fabric, 4 in. thickness of ample foam batting imparting an elegant finish to any room. Use this stool to kick back relax or simply enjoy the natural beauty as an added finish to complete your latest look. Sitting pretty. Our Mid-Century Round stool adds a modern-day sustainability to its timeless style. With its upholstered cushion, it can multitask as an extra seating in the living or as a stool for the Kid's Bedroom.
Features- Category - Chair - Stool-Ottoman.
- Shape - Round.
- Style - Modern.
- Color - Brown
- Material - 97% Polyurethane Foam, 3% Polyester Fiber Batting.
- Dimensions - 19 x 19 x 13 in., Seating Dimensions in. 16.5 in. Dia.
- Leg Dimensions - 2.5 x 2.5 x 9 in.
- Minor Assembly Required.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNS OF DISTINCTION Gallery Rail End Post - Satin Brass (01HC9003SB1)
- FLASH FURNITURE Stach Chair, Navy w/Chrome Frame, 14"H (RUT-14-NVY-CHR-GG)
- LIVABLISS Mirabel MBE-2312 Area Rug , With Fringe (MBE2312-575)
- TRADEMARK FINE ART Tammy Kushnir 'The Drive' Canvas Art, 18x18 (ALI11250-C1818GG)
- FLASH FURNITURE Transparent Stool, 25.75"H (FH-118-APC1-GG)
- 123 CREATIONS 123 Creations C695WFS Butterfly-Yellow Fabric Upholstered Stool (C695WFS)
- LUMISOURCE Daniella Counter Stool in Black Metal and Green Faux Leather, PK 2 (B24-DNLA BKGN2)
- FLASH FURNITURE Distressed Gn-Blue Metal Stool (ET-3534-24-DB-GG)
- SAFAVIEH 42.5 x 19.75 x 21 in. California Counter Stool, Navy (PAT7533B)
- HOMELEGANCE Balin Counter Height Chair (5716-24S2)
- FLASH FURNITURE 2PK 30" Black LeatherSoft Armless Barstool (AY-1026H-30-BK-GG)
- Ore Furniture Counter Height Stools