Ore Furniture HB4652 13.5 in. Bright Red Mid-century Foot Stool
Mfr # HB4652
Zoro # G103873102
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ore Furniture
- MFR # HB4652
- Zoro # G103873102
- UPC # 854570020117
- Country of Origin China
- Category Counter Height Stools
Description
Add a touch of style to your living room, study or bedroom with this Mid-Century soft red suede foot stool. The base of this stool is supported by reclaimed teak wood; adding a delicate twist with the naturally exposed wood grain. The top is wrapped in supple red suede fabric, 4 in. thickness of ample foam batting imparting an elegant finish to any room. Use this stool to kick back relax or simply enjoy the natural beauty as an added finish to complete your latest look. Sitting pretty. Our Mid-Century Round Stool adds a modern-day sustainability to its timeless style. With its upholstered cushion, it can multitask as an extra seating in the living or as a stool for the Kid's Bedroom.
Features- Category - Chair - Stool-Ottoman.
- Shape - Round.
- Style - Modern.
- Color - Red
- Material - 97% Polyurethane Foam, 3% Polyester Fiber Batting.
- Dimensions - 19 x 19 x 13 H in., Seating Dimensions in. 16.5 in. Dia.
- Leg Dimensions - 2.5 x 2.5 x 9 in.
- Minor Assembly Required.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNS OF DISTINCTION Nouveau Square Bun Foot - White Oak (01700457WK1)
- LIFETIME 26 In. x 18 In. Personal Folding Table, White Granite (8354)
- TRADEMARK FINE ART Dan Monteavaro 'Anyone Now' Canvas Art, 14x19 (ALI0967-C1419GG)
- BAXTON STUDIO Haines Modern and Contemporary Walnut Brown Finished Wood King Size Platform Bed (184-11053-Zoro)
- INTERNATIONAL CONCEPTS San Remo Counter Height Stool, 24" Seat Height, Black (S46-102)
- INTERNATIONAL CONCEPTS Emily Counter Height Stool, 24" Seat Height, White (S08-6172)
- WINSOME TRADING Winsome Trading 94244 Set of 2 24 in. Counter Ladder Back Stool (94244)
- AMERIHOME Loft Orange 24" Metal Bar Stool, PK2 (BS24ORNG)
- INTERNATIONAL CONCEPTS Lattice Counter Height Stool, 24" Seat Height, Unfinished (S-3902)
- INTERNATIONAL CONCEPTS San Remo Counter Height Stool, 24" Seat Height, Black/Cherry (S57-102)
- FLASH FURNITURE Charcoal Fabric/Wood Stool, 24" (2-CH-182020-24-BK-F-GG)
- Ore Furniture Counter Height Stools