Ore Furniture

Ore Furniture HB4374 15.75 in. Collapsible Zebra Pet House


product price: $75.55
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This Folding Collapsible Zebra print Pet House can both serve as storage for your pet's accessories and even as a resting area for your pet. Top cover can be removed to allow easy access and breathing room for your pets. your pet will enjoy the streamline shape and contemporary design of the Urban Pet House Bed and your pet will enjoy its extreme comfort and opulence. The dual layer, fiber topped foam inner cushion provides orthopedic support and plush comfort. Perfect and stylish for your pets' needs. Requires little assembly.

Features
  • Can hold Extra Small Pets.
  • Removable top cover.
  • Materials - Wood, Polyurethane Foam, Polyester Fabric.
  • Storage Dimensions - 13.25 x 13.25 x 13.
  • Opening Dimensions - 8.75 x 8.75 in.
  • Cover Dimensions - 15 x 15 x 2.75 in.
  • Easy Storage.
  • Easy Assembly.
  • Dimensions - 15 x 15 x 14.75 in.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.