Shop All Shoe Storage
Ore Furniture
Ore Furniture FW1394W 72 in. 3-tier White Tower Shoe And Coat Rackmirror
Mfr # FW1394W
Zoro # G404063424
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ore Furniture
- MFR # FW1394W
- Zoro # G404063424
- UPC # 854570020179
- Country of Origin China
- Category Shoe Storage
Description
Features
- This elegant modern 3 tier tower shoe and coat rack w/ Mirror will fit perfectly in any living room style and decor.
- With the conveniently design, this item will increase room for your storage while the three tiers (11 in. space between each tier; 16.5 x 16.5 in. for bottom tier, 15.5 x 15.5 in. for middle tier, 14.5 x 14.5 in. for top tier, 6.5 x 6.5 in. for the top rack; 38 in. space between from the top tier to the racks) to store shoes while eight coat hooks (a pair on each side, 3.5 in. apart from each other, 1.5 in. from the side, 5 in. for hook's height) can increase your capacity to hang coats and an added feature of a rectangular mirror ( 8.25 in. Top Lenght x 10.5 in. Bottom Lenght at 23.75 in.) as a helping hand to check yourself in the mirror ( actual mirror measures 6 in. Top Lenght x 8 in. Bottom Lenght at 21 in.) before you head out of your residence.
- The framework of this item is made of solid wood for sturdiness and durability, finished with an classic white color.
- The weight capacity per tier is 50 lbs. and 15 lbs. per coat hook.
- Assembly is required.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLAMBEAU Compartment Box with 6 compartments, Plastic, 2 13/16 in H x 8-1/2 in W (6674KC)
- QUANTUM STORAGE SYSTEMS Stacking Basket 12"Hx36"Wx20"D, Chrome (203612BC)
- CAMBRO Polypropylene Wall Shelf, 18"D x 36"W x 13-1/2"H, Gray (EACSWS1836SK480)
- AKRO-MILS 50 lb Hang & Stack Storage Bin, Plastic, 5 1/2 in W, 5 in H, 14 3/4 in L, Yellow (30234YELLO)
- OCEANSTAR Oceanstar 4SR1668 4-Tier Bamboo Shoe Rack; Natural (4SR1668)
- HASTINGS HOME Three Tier Revolving Shoe Tree Organizer Rack with Chrome Finish by Hastings Home (735580SCL)
- HOME BASICS 36 Pair Over the Door Steel Shoe Rack, Black (SR49130)
- HONEY-CAN-DO Honey-Can-Do SHO-01169 18 Pair Over the Door Shoe Rack - White (SHO-01169)
- HONEY-CAN-DO Over-the-Door Shoe Organizer, 12 Pair (SFT-01256)
- OCEANSTAR Oceanstar SR1309 Oceanstar 2 Tier Bamboo Shoe Rack (SR1309)
- BASICWISE Bamboo Foldable Shoe Rack, Free Standing Shoe Organizer Storage Rack, 4 Tier (QI004329.4)
- Ore Furniture Shoe Storage