Shop All Shoe Storage
Ore Furniture
Ore Furniture FW1394C 72 in. 3-tier Cherry Tower Shoe-Coat Rack Plus Mirror
Mfr # FW1394C
Zoro # G804063406
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ore Furniture
- MFR # FW1394C
- Zoro # G804063406
- UPC # 854570020148
- Country of Origin China
- Category Shoe Storage
Description
The framework of this item is made of solid wood for sturdiness and durability, finished with an classic brown color. The weight capacity per tier is 50 lbs. and 15 lbs. per coat hook. Assembly is required
Features- This elegant modern 3 tier tower shoe and coat rack w/ Mirror will fit perfectly in any living room style and decor.
- With the conveniently design, this item will increase room for your storage while the three tiers (11 in. space between each tier; 16.5 x 16.5 in. for bottom tier, 15.5 x 15.5 in. for middle tier, 14.5 x 14.5 in. for top tier, 6.5 x 6.5 in. for the top rack; 38 in. space between from the top tier to the racks) to store shoes while eight coat hooks (a pair on each side, 3.5 in. apart from each other, 1.5 in. from the side, 5 in. for hook's height) can increase your capacity to hang coats and an added feature of a rectangular mirror ( 8.25 in. Top Lenght x 10.5 in. Bottom Lenght at 23.75 in.) as a helping hand to check yourself in the mirror ( actual mirror measures 6 in. Top Lenght x 8 in. Bottom Lenght at 21 in.) before you head out of your residence.
- The framework of this item is made of solid wood for sturdiness and durability, finished with an classic brown color.
- The weight capacity per tier is 50 lbs. and 15 lbs. per coat hook.
- Assembly is required.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SSI SCHAEFER 30 lb Hang & Stack Storage Bin, Plastic, 4 3/16 in W, 2 in H, 6 11/16 in L, Blue (LF060402.0BL1)
- DURHAM MFG 20/22 ga. Steel Aerosol Storage Cabinet, 20-1/4 in W, 21-3/4 in H, Stationary (300-95)
- ECONOCO Mini Ladder Tower 54", Black (ML55/MAB)
- 80/20 8 Hole Inside Gusset (40-4338)
- NORTHERN LABS Northern Labs 8 Oz Mr. Leather Liquid 707310 (707310)
- HDS TRADING 30 Pair NonWoven MultiPurpose Stackable FreeStanding Shoe Rack, Grey (ZOR95905)
- AFTERMARKET SHOE SPACER FOR 1303300 AND 1303305 (1303315)
- SEVILLE CLASSICS Expandable Shoe Rack, 3 Tier, Chrome (WEB673)
- HOME BASICS 36 Pair Over the Door Steel Shoe Rack, Black (SR49130)
- RUBBERMAID Produce Keeper 17.3C (1920479)
- TRIMACO Trimaco 04501-50 50 Pack Shoe Guard (144016)
- Ore Furniture Shoe Storage