Shop All Fountains, Garden Statues & Sculptures
Ore Furniture
Ore Furniture FT-1225-1L 11 in. Elephant Table Fountain
Mfr # FT-1225/1L
Zoro # G203976109
product price: $61.15
/ea
$61.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ore Furniture
- MFR # FT-1225/1L
- Zoro # G203976109
- UPC # 854570003868
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Description
This beautiful water fountain adds the feature of the Matriach Mother Elephant bringing its calf to the waterhole and to bring the power of Feng-shui to your room. When it is plugged in, water is pumped to the top of the fountain and make the crystal-like ball rotates and reflects the color changing LED light. It will begin to spin and roll, signifying the bringing of great wealth. In feng shui, running crystal presents to bring more good energy and running water stands for the arrival of wealth.
Features- Hand-Painted.
- Overall Dimensions - 8.46 L x 7.01 W x 10.94 H in.
- Comes with an adjustable pump that measures 1.5 L x 1.5 W x 1 H in.
- Black Cord measures 56 L in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Spdl Asm-Pulley & (918-04822B)
- MAG 1 Mag 1 7002867 32 oz Chainsaw Bar & Chain Oil - Case of 6 (7002867)
- LOGO BRANDS TCU Bleacher Cushion (215-71B)
- RIO BEACH Rio Brands 7-Position Blue Beach Folding Chair (SC642-28PK4)
- ORE FURNITURE Ore Furniture K323 9.75 in. Meditation Fountain With Led Light (K323)
- DESIGN TOSCANO Awakened One Buddha Asian Spiritual Statue (DS193311)
- MTM HYDRO MTM Hydro 14.0263 Professional Long-Range Detergent Foamer (14.0263)
- CAMPO Small Full Color Blue Bird (CA2527780)
- NEXT INNOVATIONS 8" Born In The USA Windspinner (101407002-BORNINUSA)
- DESIGN TOSCANO Gilbert, the Box Turtle Statue (QM1887611)
- GARDMAN EXTRA WIDE GARDEN ARCH (W22 R07725X)
- Ore Furniture Fountains, Garden Statues & Sculptures