Ore Furniture FT-1223-1L 11.5 in. Dolphin Table Fountain
Mfr # FT-1223/1L
Zoro # G703976159
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ore Furniture
- MFR # FT-1223/1L
- Zoro # G703976159
- UPC # 854570003844
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Description
In fengshui water brings good fortune and peace to your life. Water is our life force that is why we like to be near water. When we hear water running we feel less stress. The sound from these waterfalls are soft and soothing to help you relax after a stressful day. We are attracted to water we go to the beach, the river, the lake and so on because, when we are near water we feel more relaxed, calm and energized. Moving water can also help keep the air a little fresher and cleaner. These waterfalls are made from a lightweight polyresin so they are easy to move. This table fountain features 3 playful dolphins swimming together in the splashing sea waves. Creates a soft and soothing sensation. The crystal-like ball rotates, spin and illuminated by multi-colored led lights.
Features- Hand-Painted.
- Overall Dimensions - 8.15 L x 6.46 W x 11.42 H in.
- Comes with an adjustable pump that measures 1.5 L x 1.5 W x 1 H in.
- Black Cord measures 56 L in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANNIN FLAGMAKERS Annin Flagmakers 315225 3 ft. x 5 ft. Nyl-Glo Bennington Flag with Embroidered Stars (315225)
- MTD Oil Cap Asm (953-08222)
- NYLGLO Minnesota Flag, 4x6 Ft, Nylon (142770)
- MTD Cable Reverse Cont (946-04058)
- ORE FURNITURE Ore Furniture K323 9.75 in. Meditation Fountain With Led Light (K323)
- DESIGN TOSCANO Mansfield Manor Lion Sentinel Statue: Looking Right (SH43)
- TERASU GARDEN SUPPLIES 106092 Pineapple Post Top; 6-1 & 4 (TE667603)
- PATIOPLUS Artificial Rock Riverbed-Brown - Covers Shorter Wells-Septic Pipes And Aerators (PA2565333)
- DESIGN TOSCANO Fannie, the Fairy Sitting Statue: Set of Two (HF9326063)
- DESIGN TOSCANO Axle Grease, the Biker Gnome Statue (QM7512103)
- DESIGN TOSCANO The Nara Temple: Asian Garden Pagoda Sculpture (EU7430)
- Ore Furniture Fountains, Garden Statues & Sculptures