Ore Furniture FT-1220 Rock Climb Ice Table Fountain With Multi Lights; 7.5 in.
Mfr # FT-1220
Zoro # G003976040
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ore Furniture
- MFR # FT-1220
- Zoro # G003976040
- UPC # 854570020766
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Description
This charming illuminated table fountain will bring a new visual and audible accent to your home or office decor. The Ice-style fountain plugs into a standard outlet. This gorgeous rock mountain fountain brings the sound of natural flowing water indoors. This beautiful fountain sends water cascading down its tiers into the basin and is made of a durable polyresin material. The ice table fountain with multi-lights is truly calm, relax and bring peacefulness and beauty into your home both indoors and out. Bring the calming feeling and the soothing sound of flowing water to your desk with a tranquil table fountain. Water flows down the colorful lights tier the rock mountain and is lit by soft illumination. This indoor tabletop fountain makes an elegant gift for an executive, a special client, or for yourself when you need some pampering. Create inner peace and harmony in the workplace with the Desktop Water Fountain - Ice Fountain.
Features- Glass Crystal Ball measures 2 in. Dia.
- Outlet Cord measures 58 in. L.
- Finish: Clear Ice.
- Material: Polyresin.
- Overall Basin measures 9 in. L x 9 in. W x 3 in. H.
- Frame Material: Polyresin.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FABRICATION ENTERPRISES Thera-Band„¢ Latex Exercise Band, Tan, 6 Yard Roll/Box (10-1016)
- DICKSONS 13 x 18 in. Double Applique Oh Come Let Us Adore Polyester Garden Flag (M011069)
- MAKITA 36V (18V X2) LXT® Brushless Couple Shaft String Trimmer Kit (5.0Ah) (XUX01M5PT)
- CORE TARPS 60 ft L x 0.5 mm H x 40 ft W Heavy Duty 8 Mil Tarp, White, Polyethylene (CT-404-40X60)
- ORE FURNITURE Ore Furniture K323 9.75 in. Meditation Fountain With Led Light (K323)
- DESIGN TOSCANO Bigfoot, the Bashful Yeti Tree Sculpture (DB583078)
- PROPATION Sand Stone Cascade Tires Outdoor-Indoor Lighted Fountain (PR2593768)
- DESIGN TOSCANO Goddess of Mercy Praying Angel Statue: Set of Two (FU963854)
- DESIGN TOSCANO Stinky the Garden Gnome Statue (QM2432400)
- GARDENISED Decorative 4 Tier Rock Look Water Fountain with LED Rolling Glow Ball for Home and Garden (QI004590)
- DESIGN TOSCANO White Chapel Manor Pedestal Garden Fountain (SS12241)
- Ore Furniture Fountains, Garden Statues & Sculptures