Ore Furniture FT-1219 Spiral Ice Table Fountain With Multi Lights; 8 in.
Mfr # FT-1219
Zoro # G603976044
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ore Furniture
- MFR # FT-1219
- Zoro # G603976044
- UPC # 854570020728
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Description
This charming illuminated table fountain will bring a new visual and audible accent to your home or office decor. The Ice-style fountain plugs into a standard outlet. This gorgeous tiered fountain brings the sound of natural flowing water indoors. This beautiful fountain sends water cascading down its tiers into the basin and is made of a durable polyresin material. The ice table fountain with multi-lights is truly calm, relax and bring peacefulness and beauty into your home both indoors and out. Bring the calming feeling and the soothing sound of flowing water to your desk with a tranquil table fountain. Water flows down the colorful lights tier all design and is lit by soft illumination. This indoor tabletop fountain makes an elegant gift for an executive, a special client, or for yourself when you need some pampering. Create inner peace and harmony in the workplace with the Desktop Water Fountain - Ice Fountain.
Features- Glass Crystal Ball measures 2 in. Dia.
- Outlet Cord measures 58 in. L.
- Finish: Clear Ice.
- Material: Polyresin.
- Overall Basin measures 8 in. L x 8 in. W x 3.25 in. H.
- Frame Material: Polyresin.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 97.5" H, Sunbrella Fabric, Jockey Red (194061036532)
- AFTERMARKET Tip Tooth Long 1U3302HX 1U3302SYL 1U3301 9N4302 8J5302 9J4302 964752 (1U3302)
- OREGON Mower Blade (396-731)
- DAYTON Pool/Spa Filter, Sand, 37 3/8 Hi (4VMP2)
- ORE FURNITURE Ore Furniture K323 9.75 in. Meditation Fountain With Led Light (K323)
- NEXT INNOVATIONS 10" Hummingbird Wind Spinner (101408001-HUMMINGBIRD)
- BBQ INNOVATIONS Square Iron Garden Hose Holder (BB31206)
- UNION PRODUCTS Pumpkin Blow Mold 22"Org (55841)
- RICKIS RUGS Vacation Garden & Frog Sculpture (RI2480999)
- PURE GARDEN 3-Tier Outdoor Waterfall Fountain (50-0001)
- KAY BERRY Kay Berry 02303 Garden Stake-Forever Remembered... (2303)
- Ore Furniture Fountains, Garden Statues & Sculptures