Shop All Floor Lamps
Ore Furniture
Ore Furniture 9300F-GY-RD 66 in. Modern Retro Grey-red Floor Lamp
Mfr # 9300F-GY-RD
Zoro # G303909298
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ore Furniture
- MFR # 9300F-GY-RD
- Zoro # G303909298
- UPC # 854570010484
- Country of Origin China
- Category Floor Lamps
Description
Features
- This contemporary and stylish floor lamp will brighten up your room while adding a touch of modern.
- With the versatile design of the two-layer shade (10-inch diameter outer slate gray shade, 8-inch diameter inner red shade), one can easily detach the red-colored inner layer shade to change the feel and the mood of the lamp and the room.
- The shade is made of frabic that can be easily clean using a damp cloth or a duster.
- The metal chrome finished frame and base are built with sturdy reinforcement in mind that can accentuate the lamp on any type of floor.
- Pull-chain on-off switch, 100W type A bulb or 23W CLF bulb, max 120V.
- Dimension - 16 x 16 x 66 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN Replacement 120V AC Wall Charger (78627)
- DESIGNERS FOUNTAIN Chicago Pm 4.25in 1-Light Old Satin Bronze Modern Indoor Vanity with Ribbed Metal Accent (D233M-WS-OSB)
- TCP Elite LED, 7W MR16 41K GU5.3 FL (LED712VMR16V41KFL)
- VAXCEL Harwich 8in Outdoor Light Black (OW21581TB)
- ORE FURNITURE Ore Furniture 3031FB 3-Light Adjustable Floor Lamp - Blue (3031FB)
- ORE FURNITURE Ore Furniture 6938CY 86 in. 2 Tier Clos Glam Arch Floor Lamp on Marble - Shiny Silver Chrome (6938CY)
- DESIGN TOSCANO Queen Nefertiti Sculptural Floor Lamp (KY7918)
- ELEGANT DESIGNS 2 Light Mother Daughter Floor Lamp with White Marble Glass, White (LF2003-WHT)
- LIVING ACCENTS Roscoe Black Square Glass Balcony Table (TGS36HJ)
- ELK HOME Blade 44'' High Integrated LED Floor Lamp (H0019-10349)
- SAFCO Resi LED Floor Lamp, Gooseneck, 60 in. Tall, Black (1017BL)
- Ore Furniture Floor Lamps