Ore Furniture 70003T 26.5 in. Powder Coated Industrial Cage 3 Light Edison Table Lamp
Mfr # 70003T
Zoro # G503777048
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ore Furniture
- MFR # 70003T
- Zoro # G503777048
- UPC # 843245105143
- Country of Origin China
- Category Table Lamps
Description
Powder Coated Industrial Cage 3 Light Edison Table Lamp
Cloaked in a caged metal shade, this handsome industrial table lamp is ripe with retro industrial character and will surely make a bold statement. This industrial table lamp lends itself to accenting your modern decor with unconventional charm. This handsome powder coated metal table lamp is perfect for an industrial or rustic style home decor. Makes a wonderfully eclectic accent in a modern room, too. Powder coated finish metal cage enclosure surrounds three nostalgic filament Edison bulbs while an intriguing base is designed to look like an old piece of industrial hardware.
Features- Silver Chrome Pull-Chain Switch on the Bulb Socket
- CFL and LED Bulbs Compatible
- 70" L Black Cord to match Floor Lamp
- 25W Max Type A (E26) ST58 Edison Light Bulb
- Floor Base masures 6.5" dia. x 1.5" H
- Wipe with a damp cloth for cleaning
- Finish: Powdered-Coated Black
- Size: 26.5 in.
- Material: Metal
- Tube Harp Measure: 0.50" L x 0.50" W x 8.5" H
- 3-Tier Round Powder-Coated Measure: 1.75" dia. x 1.5" H
- Assembled Shade Measure: 12" L x 12" W x 10.5" H
- Floor Body Measure: 3.25" L x 1.5" W x 18.5" H
- Weight: 15 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 1W, T1 3/4 Miniature Incandescent Bulb (73-2PK)
- ILC Replacement for Aqua Ultraviolet A20057 replacement light bulb lamp (A20057 AQUA ULTRAVIOLET)
- ILB GOLD Hid Bulb Metal Halide, Replacement For Donsbulbs MHR-150N (MHR-150N)
- ILC Replacement for Eliminator Lighting E-138 replacement light bulb lamp (E-138 ELIMINATOR LIGHTING)
- ORE FURNITURE 23.5 in. Touch Lamp - Hummingbird (K303)
- ORE FURNITURE Ore Furniture 611PK 13 in. Ceramic Teddy Bear Lamp - Pink (611PK)
- ORE FURNITURE 23.5 in. Touch Lamp - Lighthouse (K301)
- ORE FURNITURE Ore Furniture K313 14.25 in. Touch Lamp - Floral (K313)
- LALIA HOME 25-in. Elegant Embellished Table Lamp with Flower Adornment, Linen Shade, , Aged Bronze (LHT-4023-WH)
- DESIGN TOSCANO At Battle's End Sculptural Lamp (CL3659)
- MONARCH SPECIALTIES Lighting, 16 in.H, Table Lamp, Cream Shade, Cream Ceramic, Contemporary (I 9631)
- Ore Furniture Table Lamps