Ore Furniture

Ore Furniture 70003F 63 in. Powder Coated Industrial Cage 3 Light Edison Floor Lamp


product price: $270.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Powder Coated Industrial Cage 3 Light Edison Floor Lamp

Cloaked in a caged metal shade, this handsome industrial floor lamp is ripe with retro industrial character and will surely make a bold statement. This industrial floor lamp lends itself to accenting your modern decor with unconventional charm. This handsome powder coated metal floor lamp is perfect for an industrial or rustic style home decor. Makes a wonderfully eclectic accent in a modern room, too. Powder coated finish metal cage enclosure surrounds three nostalgic filament Edison bulbs while an intriguing base is designed to look like an old piece of industrial hardware.

Features
  • Silver Chrome Pull-Chain Switch on the Bulb Socket
  • CFL and LED Bulbs Compatible
  • 81" L Black Cord to match Floor Lamp
  • 25W Max Type A (E26) ST58 4" Edison Light Bulb
  • Floor Base masures 11" dia. x 1.25" H
  • Wipe with a damp cloth for cleaning
Specifications
  • Finish: Powdered-Coated Black
  • Size: 63 in.
  • Material: Metal
  • Tube Harp Measure: 0.50" L x 0.50" W x 10" H
  • 3-Tier Round Powder-Coated Measure: 1.75" dia. x 1.5" H
  • Assembled Shade Measure: 15" L x 15" W x 12.75" H
  • Floor Body Measure: 3.25" L x 1.5" W x 52.5" H
  • Weight: 25 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.