Shop All Table Lamps
Ore Furniture
Ore Furniture 622 13 in. Ceramic Table Lamp
Mfr # 622
Zoro # G003787011
product price: $52.39
/ea
$52.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ore Furniture
- MFR # 622
- Zoro # G003787011
- UPC # 854570006760
- Country of Origin China
- Category Table Lamps
Description
This simple, fresh looking Ceramic Table Lamp from ORE International arrives in a striking pastel color with contoured design that adds a decorative element to any room. The table lamp has a ceramic construction and is topped with nylon shade. The shade contains vinyl lining for added durability to last years.
Features- Striking pastel color with contoured design adds a decorative element to any room.
- Table lamp has a ceramic construction and is topped with nylon shade.
- Requires a standard 60 watt bulb (not included).
- Shade contains vinyl lining for added durability.
- Shade Dimensions - 10 x 10 x 6.5 in.
- Color - White.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL OUTDOOR Incandescent Type Threaded 1/2" NPT, 18" (5884-8)
- HASTINGS HOME Hastings Home LED Contemporary Desk Lamp - Energy Saving - Silver (789070UAC)
- SATCO Light Bulb Tube, Flrscnt, T5, 54W, PK40 (S8144)
- PROGRESS LIGHTING Penn Collection One-Light Large Pendant (P5328-137)
- ORE FURNITURE 23.5 in. Touch Lamp - Hummingbird (K303)
- ORE FURNITURE Ore Furniture 611PK 13 in. Ceramic Teddy Bear Lamp - Pink (611PK)
- ORE FURNITURE 23.5 in. Touch Lamp - Lighthouse (K301)
- ORE FURNITURE Ore Furniture K313 14.25 in. Touch Lamp - Floral (K313)
- SIMPLE DESIGNS 11.61in Tall Contemporary Ruffled Metallic Gold Capsule Bedside Table Lamp, Black Drum Fabric Shade (LT1132-GLD)
- LALIA HOME 23.25" Contemporary Rippled Colored Glass Desk Table Lamp with White Fabric Shade, Green/Gray Sage (LHT-4006-SG)
- MYCO FURNITURE Myco Furniture VL935 6 x 6 x 12 in. Violet Table Lamp; Satin Nickel & White (VL935)
- Ore Furniture Table Lamps