Ore Furniture

Ore Furniture 6187F 62.5 in. Leona Crystal And Chrome Floor Lamp


product price: $150.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Sensual curves emphasize the romantic feel of crystal glass, an artistic and elegant ambiance. With a chrome metal profile and crystal glass design, this contemporary Leona floor lamp has a stunning and lavish quality. Update any space instantly by adding this glam crystal glass floor lamp. The sensual curves profile adds lovely detail, also serving as the base for a sphere detail. The base of this distinctive modern floor lamp is made from a triple crystal orb, with grooves and ridges at the top and bottom, and a sleek round base for support. A white linen drum shade tops off the design beautifully and creates a pleasing, soft glow. Materials: Crystal & Metal.

Features
  • Leona Crystal And Chrome Floor Lamp
  • Pull Chain Switch on Bulb Socket
  • UL Listed Wipe with a damp cloth for cleaning
Specifications
  • Finish: White and Chrome Silver
  • Bulbs: 1 x 100W Type A Incandescent, CFL or LED Bulb compatible (not included)
  • Black Cord Measures: 58" L
  • Weight: 18 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.