Ore Furniture 6117SN-GY 27 in. Ceramic And Metal Table Lamp - Silver & Gray
Mfr # 6117SN-GY
Zoro # G003777326
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ore Furniture
- MFR # 6117SN-GY
- Zoro # G003777326
- UPC # 843245103569
- Country of Origin China
- Category Table Lamps
Description
Place this in any room to give the room a classic style. This lamp blends in perfectly with different rooms especially to vintage, contemporary, modern, and/or basic. Let this classic modern gray ceramic lamp bring the brightness in you. Bold color with brushed silver accents adds a decorative element to any room. Made of Gray ceramic pumpkin finish w/ silver metal trim and topped with an empire uno color match linen shade. Requires a standard (Type A) bulb 100 Watts (not included) or 23 Watts CFL or LED Bulb Compatible. Three-way rotary switch located on the Bulb Socket. Gray Empire Shade measures 17" L x 11.5"H. Table Body & Base measures 5.5" Dia x 16.75"H. Black Cord measure 61.5" L . UL listed Wipe with a damp cloth for cleaning.
Features- Ceramic And Metal Table Lamp - Silver & Gray
- Shade Measures: 16" L x 16" W x 105" H
- Floor Body Base Measures: 11" L x 1" W x 52" H
- Silver Harp Measures: 425" L X 05" w X 9" H
- Cylindrical Chrome Finial Measures: 75" DIA x 75" H
- Weight: 14 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALUX Wireguard Strip (Sn / Snf) 4Ft (WG/SNF-4FT-B)
- ELCO LIGHTING Azalea™ LED Undercabinet Lights (EUS41W)
- LITHONIA LIGHTING LED Emergency Combo Light, Red or Green Switchable, High Output Battery, Round Lamp Heads (ECRG HO RD M6)
- BERGEN INDUSTRIES SJTW Work Light Stringer 18/2, 50 ft, 5 I (GL50182LED)
- ORE FURNITURE 23.5 in. Touch Lamp - Hummingbird (K303)
- ORE FURNITURE Ore Furniture K313 14.25 in. Touch Lamp - Floral (K313)
- ORE FURNITURE 23.5 in. Touch Lamp - Lighthouse (K301)
- ORE FURNITURE Ore Furniture 611PK 13 in. Ceramic Teddy Bear Lamp - Pink (611PK)
- ALL THE RAGES All the Rages LT2007-BLK Chrome Mini Basic Table Lamp with Black Shade (LT2007-BLK)
- GORGEOUSGLOW Color Changing Waterproof LED Light - Cube (GO377958)
- SIMPLE DESIGNS Sand Nickel Mini Basic Table Lamp with Fabric Shade, Black, PK 2 (LT2013-BLK-2PK)
- Ore Furniture Table Lamps