Shop All Food Containers
Orca
Orca ORCCHA27BK-BKEMS 27 oz Ems Chaser
Mfr # ORCCHA27BK/BKEMS
Zoro # G803900474
product price: $49.55
/ea
$49.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Orca
- MFR # ORCCHA27BK/BKEMS
- Zoro # G803900474
- UPC # 818872025591
- Country of Origin China
- Category Food Containers
Description
27 oz Ems Chaser
ORCCHA27BK/BKEMS 27oz Ems Chaser, Whether you are going to work, the ball field, a tailgate party or down to the dock, the ORCA Hero Seires Chaser will get you there with an ice-cold (or piping hot) beverage. The ORCA Hero Series Chaser new microplate stainless steel color palette lets you carry your hero color, while the double walled, vacuum sealed body ensures that your ice will stay frozen and your drink will stay strong.
Features- 27 oz Ems Chaser
- Dimension: 8 x 4 x 4 in.
- Cube: 128
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Splash Guard Hand Sink (265171)
- FAMILY CHOICE Licorice, Classic Black Flavor, 7 oz (1118)
- GOLD MEDAL Needle Bearing (47106)
- EPCO Epco E771 Plastic Guide for Top of Glass; Aluminum (E771)
- ORCA Lid Flip Top Chaser Whale Tail (ORCCHAFLIP)
- ORCA Orca ORCROCKTM5 Rocket Realtree Max5 (ORCROCKTM5)
- CAMBRO Camsquare 8 qt. Winter Rose Graduation Mark White Poly Container (8SFSP148)
- BALL Mason Jar 1/2Pt Bx/12 (500ZFP)
- GOSSI Canning Jar, 1 pt Capacity, Glass (CCCJ-116-12PK)
- CAMBRO Food Box, Use Lid 4UKD2, H 15, PK3 (CA182615CW135)
- TRANSTAR Transtar 6081 1K Speed Sealer; Gal. (TRE-6081)
- Orca Food Containers