Orca 5280128 ORCCH27 27 oz Insulated Cup with Clear Lid
Mfr # 5280128
Zoro # G804022618
Product Information
- Brand Orca
- MFR # 5280128
- Zoro # G804022618
- UPC # 814481021269
- Country of Origin China
- Category Disposable Cups and Lids
Description
Tired of watered down drinks Can't get from home to work without your coffee getting cold? The ORCA Chaser can fix that. In today's world everyone is on the move. Whether you are going to work, the ball field, a tailgate, into the woods, down the dock, or to a party, the ORCA Chaser believes in getting you there with an ice cold or piping hot beverage. The ORCA Chaser's stainless steel double walled vacuum sealed body ensures that your ice will stay frozen and your drink will stay strong, while its clear lid makes it easy to see when it's time for a refill. Insulated cup with clear lid size 27 ounces 18/8 stainless steel double vacuum sealed body. Triton polymer clear lid. 18/8 stainless steel double vacuum sealed body. Triton polymer clear lid.
Specifications- Size: 27 oz
- Weight: 0.92
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HATCO Heating Element - 120V/450W (R02-08-026D)
- ALTO-SHAAM Hoses, *Ct, Pvc, Flex, Clear Braided, 1/2" Id X 300' C (HO22255)
- SCOTSMAN Electronic Control Kit (12-2838-24)
- STAR MANUFACTURING Well W/ Control Box 240V (5P-SS206TDU)
- BOARDWALK Clear Plastic Cold Cups, 16 oz, PET, PK1000 (PET16)
- BOARDWALK Translucent Plastic Cold Cup 5 oz., Pk100 (BWK TRANSCUP5)
- DIXIE Disposable Hot cup 16 oz. White, Paper, Pk1000 (5356CD)
- CREATIVE CONVERTING 56157B 9 oz. Pastel Blue Poly Paper Hot / Cold Cup, 24PK (999CP9PB)
- DART SINGLE-Sided Poly Paper Hot Cups, 6oz, White, 20PK (376W)
- DYNAREX Paper Cups 3 oz (4335)
- CREATIVE CONVERTING 56112B 9 oz. Emerald Green Poly Paper Hot / Cold Cup, 240PK (286CP9GR)
- Orca Disposable Cups and Lids