Shop All Door Closers
Orca Hardware
Spring Size Adjustable 1-6, Slim Cover, Hold Open Arm with Parallel Arm Bracket, BL Black
Mfr # BHDC2011HO/PA-BL
Zoro # G912317293
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Orca Hardware
- MFR # BHDC2011HO/PA-BL
- Zoro # G912317293
- Country of Origin China
- Category Door Closers
Description
Spring Size Adjustable 1-6, Slim Cover, Hold Open Arm with Parallel Arm Bracket, BL Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CECO Security Door, RHR, 84 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel, Type: 3 (RSHL-3-3070-RHR-ST)
- ELESA Levelling feet, LS.A-25-8.5-M8x43 (LS.A)
- SPEC Extension Spring, Stainless Steel (E10000959000S)
- RICHARDS-WILCOX SERIES 3301 HANGER ASSEMBLY (PAIR) (3301.00004)
- LCN Manual Hydraulic 1260 Series Surface Mounted Closers Surface Mounted Closer Light to Medium Duty (1261-H AL)
- ZORO SELECT Manual Hydraulic PDQ 5501 Full Cover Commercial Closer Heavy Duty Interior and Exterior, Silver (5501 BC SCS 689)
- NORTON CO Manual Hydraulic 8501 Series Closers Door Closer Heavy Duty Interior and Exterior, Matte Bronze (8501 691)
- LCN 4040XP Series Surface Mounted Closers, Grade 1 Surface Door Closer, Cush Arm, Push Side Mounting, 11 (LCN-4040XP-CUSH-AL)
- DEXTER BY SCHLAGE Manual Hydraulic DCR8000 Series Residential Duty Surface Door Closers Surface Door Closer Aluminum (DCR8000-STD-LESS-RW/PA AL)
- COPPER CREEK Heavy Duty, Barrier Free Door Closer Heavy Duty Aluminum (CL8400BF-AL)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 410 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (410DAxTPNx690)
- Orca Hardware Door Closers