Shop All Door Closers
Orca Hardware
Delayed Action, Spring Size Adjustable 1-6, Slim Cover, Regular Arm with Parallel Arm Bracket, DURO
Mfr # BHDC2011DA/PA-DURO
Zoro # G712317288
Free Shipping & Returns
$84.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Orca Hardware
- MFR # BHDC2011DA/PA-DURO
- Zoro # G712317288
- Country of Origin China
- Category Door Closers
Description
Delayed Action, Spring Size Adjustable 1-6, Slim Cover, Regular Arm with Parallel Arm Bracket, DURO Dark Bronze Painted
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Spring Plunger, Push Fit, Plastic D=6 L=7, Ball: Stainless Steel (K0334.06)
- FROST KING Drain Away Atuo 4' Brwn (DE46BR)
- PRIME-LINE 7/16 in. Window Screen Bottom Latches, Mill 4 Pack (L 5790)
- AMERICAN GARAGE DOOR SUPPLY Brushseal, SD, Nylon, 2-in Straight Holder, 2-in Brush, 94-in. (BNS22-94)
- LCN Manual Pneumatic 4820 Series Pneumatic Operators Door Closer Heavy Duty Interior and Exterior (4822-REG/18 DKBRZ)
- GLOBAL DOOR CONTROLS Commercial Door Closer with Backcheck in Aluminum with Cover, Parallel Arm, and Thru Bolts, Size 4 (TC2204-BC-COVPASXN-AL)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 8300 Door closer Heavy Duty Exterior, Dark Bronze (CLP8300-TXBR)
- WIRECRAFTERS Hinged Door Self Closer, Hinged (HDCLRETROC)
- LCN Manual Hydraulic 4010 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Dark Bronze (4011-REG LH DKBRZ)
- LCN 4010 SERIES SURFACE CLOSER Regular Arm ADJUSTABLE SIZE 1-5 Aluminum Right Hand (LCN-4011-REG-RH-AL)
- CORBIN RUSSWIN Manual Hydraulic DC3000 Series Door Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (DC3210 689 M54)
- Orca Hardware Door Closers