Shop All Door Closers
Orca Hardware
Delayed Action, Spring Size Adjustable 1-6, Slim Cover, Regular Arm with Parallel Arm Bracket, BL B
Mfr # BHDC1958DA/PA-BL
Zoro # G212317504
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Orca Hardware
- MFR # BHDC1958DA/PA-BL
- Zoro # G212317504
- Country of Origin China
- Category Door Closers
Description
Delayed Action, Spring Size Adjustable 1-6, Slim Cover, Regular Arm with Parallel Arm Bracket, BL Black Painted
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 5 1/16 in to 6 5/16 in (128 mm to 160 mm) Center-to-Center Matte Black Contemporary Cabinet Pull (7886128900)
- MSI Tuscany Scabas 16 In. X 24 In. Brushed Travertine Pool Coping (ZOR-LSC-0017)
- GARLOCK Flange Gasket, Ring, 2 1/2In, Aramind Fiber (3000RG-0150-125-0250)
- GLOVEWORKS HD Timberline Lock Plug Stat Bronze Keyed Alike - Key Number 109 (TLLP 400 109TA)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 8000 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (CLP8301 x 690)
- LCN Manual Hydraulic 2030 Series Concealed Closers Door Closer Heavy Duty Interior and Exterior (2034-BUMPER RH AL)
- GLOBAL DOOR CONTROLS Commercial Grade 3 Door Closer with Parallel Arm Bracket in Aluminum - Size 3 (TC2203-PA-AL)
- LCN Automatic LCN 4040SE Sentronic Door Closer Heavy Duty Interior (4040SESTDAL24V)
- LCN Manual Hydraulic 4020 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4021-REG RH AL DEL)
- ZORO SELECT Manual Hydraulic GAV 5831 Door Closer Heavy Duty Interior and Exterior, Silver (5831T x 689 GAV)
- LCN Manual Hydraulic 2210 Series High Security Closers Security Track Closer Heavy Duty Aluminum (2213-STD LH AL)
- Orca Hardware Door Closers & Accessories