Shop All Door Closers
Orca Hardware
Delayed Action, Spring Size Adjustable 1-6, Slim Cover, Regular Arm with Parallel Arm Bracket, AL S
Mfr # BHDC1958DA/PA-AL
Zoro # G312317497
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Orca Hardware
- MFR # BHDC1958DA/PA-AL
- Zoro # G312317497
- Country of Origin China
- Category Door Closers
Description
Delayed Action, Spring Size Adjustable 1-6, Slim Cover, Regular Arm with Parallel Arm Bracket, AL Silver Painted
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECO-LARM Seco-Larm: Push-to-Exit Plate w/ built-in Timer (SLM-SD-7201GA-PT1Q)
- ADAMS RITE 4300 Steel Hawk eLATCH 31/32, 12, 16, 24VAC/DC 16V Requires VA7400-16VDC 4304 Surface Strik (ADR-4300-20-101-628)
- DEXTER BY SCHLAGE Door Lever Lockset, Mechanical, Storeroom (C2000-STRM-C-626-KDC)
- SCHLAGE Lever Lockset, Mechanical, Entrance, Grd. 1 (L9453P 03A 626 KD C123 KWY)
- GLOBAL DOOR CONTROLS Commercial Full Cover ADA Door Closer in Duranodic - Sizes 1-4 (TC611-DU)
- LCN Manual LCN 2030 Door Closer Heavy Duty Interior and Exterior (2033STDALLH)
- LCN Manual Pneumatic 2610 Series Pneumatic Operators Auto Equalizer Closer Heavy Duty Aluminum (2614-STD LH AL)
- LCN Manual LCN 3130 Track Door Closer Interior (3133STDALLH)
- NORTON DOOR CONTROLS Door Closer, Non-Handed, 2-1/8"D (7500 x BSP)
- GLOBAL DOOR CONTROLS Residential/Light Duty Commercial Door Closer with Parallel Arm Bracket in Aluminum - Size 2 (TC302-PA-AL)
- GLOBAL DOOR CONTROLS Light Duty Commercial Grade 3 Door Closer with Parallel Arm Bracket in Aluminum - Size 4 (TC304-PA-AL)
- Orca Hardware Door Closers & Accessories