Shop All Exit Devices
Orca Hardware
3 Hour Fire Rated, Standard Duty Rim Exit Device, For 36 Door, AL Aluminum Finish, Non-Handed
Mfr # OED8536-AL
Zoro # G612319764
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Orca Hardware
- MFR # OED8536-AL
- Zoro # G612319764
- Country of Origin Taiwan, Province of China
- Category Exit Devices
Description
3 Hour Fire Rated, Standard Duty Rim Exit Device, For 36 Door, AL Aluminum Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABH Power Transfer, For Electrified Locks (PT1000 - S5)
- SOUTHCO RV R001 Generic Precut Key (KEY-R001)
- ZORO SELECT Cam Latch, Nonlocking, Bright Chrome (4RRD8)
- EKENA MILLWORK Saratoga Rough Sawn Timber Gable Bracket, Douglas Fir, 72"W x 39"H x 2"D x 4"F, 13/12 Pitch (GBW072X39X0204SAR00RDF)
- VON DUPRIN Grade 1 Concealed Vertical Rod Exit Bar, Wide Stile Pushpad, 36-in Device, 80-in to 100-in Door Heig (9847L-NL-03 3 26D LHR)
- YALE COMMERCIAL Yale Exit Device Lever Trim, Key Locks/Unlocks, Grade 1, C Keyway, AU Handle (AU446F626XCKEYWAY)
- FIRST CHOICE FIRSTCHOIC3690 VERTICAL ROD DEVICE 253.80 EXIT ONLY, NO TRIM 36 INCHES BLACK ANODIZED (FCH-369036-BL)
- PREMIER LOCK Heavy-Duty Grade 1 Panic Bar - Exit Device - 30-36" (PED01)
- YALE Grade 1 Surface Vertical Rod Exit Device, 36" x 96", US32D (7110 36 630)
- VON DUPRIN Vertical Rod, 48 in. Door W, Series 22 (2227DT-4-SP28)
- TRANS ATLANTIC CO. Duronodic 12 in. Extension for ED-500 Series Surface Vertical Rod Panic Exit Devices (ED-ROD12-DU)
- Orca Hardware Exit Devices