Shop All Recreational Vehicle Accessories
Orbit
Orbit Underground 53066 0.75 & 1 in. Brass Anti-Siphon Repair Kit
Mfr # 648222
Zoro # G804087594
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Orbit
- MFR # 648222
- Zoro # G804087594
- Country of Origin Taiwan, Province of China
- Category Recreational Vehicle Accessories
Description
Features
- Anti-Siphon Repair Kit.
- Material - Brass.
- Size - 0.75 & 1 in.
- Includes 0.75 in. Float, 0.75 in. Float Washer, 1 in. Float, 1 in. Float Washer & 2 Packing Washers, Gray Gasket, Two 1 in. Gasket, Two 0.75 in. Gasket, 1 in. Union Washer, 0.75 in. Union Washer, 1 in. Seat Washer & 0.75 in. Seat Washer.
- Dimension - 2 x 3 x 5.75 in.
- Item Weight - 0.1 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U S PUMICE PoolSpa Cleaner Brick (PB-12)
- OREGON Magnum Gatorline Square Trimmer Line, .170" by 72', 1Lb Donut (22-470)
- AFTERMARKET Ball Bearing (106801)
- VICTOR Fast-Kill Animal Trap For Mice (M922)
- VALTERRA Valterra A10-3015EH Mighty Cord 30 Amp Extension Cord w/Handle - 15', Red (A10-3015EH)
- PALRAM Palram - Canopia HG9501 Aquila 1500 Awning - Solar Gray (HG9501)
- VENTLINE/DEX VENTLINE/DEX BV055401 Ventilation Rv; White (V6B-BV055401)
- STRIKE3 22596 50 in. Evoflex Drinking Water Hose (ST2605499)
- CAMCO BUMPER CAP 4"" 2 PACK (40303)
- JR PRODUCTS JR Products J45-0228995 4 x 10 in. Floor Registers Undampered Metal; Brown (J45-0228995)
- STROMBERG CARLSON Stromberg Carlson EXT-3542 Extend-A-Shower - White (EXT-3542)
- Orbit Recreational Vehicle Accessories