Orbit Irrigation Products 273969 12 in. Spray Head 15 ft. Adjustable Nozzle
Mfr # 273969
Zoro # G904145422
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Orbit
- MFR # 273969
- Zoro # G904145422
- UPC # 46878803107
- Country of Origin China
- Category Pressure Washer Nozzles
Description
12" Spray Head 15' Adjustable Nozzle. The new Orbit Professional Series 12 in. Spray Head brings rugged elegance to the irrigation market. It is ideal for use in residential and commercial landscapes, and handles the most intricately designed, high maintenance areas with ease. Professional Series 15 ft. Adjustable Pattern Nozzle provides uniform coverage and long lasting performance. There are two seals on the cap, a radial seal and a face seal. There are two more seals on the riser making leaks a thing of the past. A pre-installed pressure regulator delivers a constant 30 PSI - the precise pressure at which spray nozzles operate best. Delivers even, and consistent water coverage over a nozzle's radius. No over spray or misting due to an over pressurized system.
Features- G10-2H
- Faucet stem
- Broach H
- Non OEM
- 1 per clamshell
- Size: 12 in.
- Nozzle: 15 ft.
- Country Of Origin: USA
- Weight: 0.79 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXAIR Atomizing Spray Nozzle, 1 to 3.8 gph (EF1010SS)
- DYNAFLEX Dynaflex 370965 Dynagrip Stress Squeeze Grip Ball; Green (370965)
- GOOD LAND BEE SUPPLY Beekeeping Beehive Body Foundation Frame Support Anchor (GLFRMSPT)
- STENS Kohler 25 050 22-S Fuel Filter for John Deere: AM116304 AM1163041 120-436 (120-436)
- A.R. NORTH AMERICA Nozzle Spray, 1/4m, Ceramic (UAS1/4-25-03)
- INTERSTATE PNEUMATICS Pressure Washer Quick Connect Pivoting Coupler & 35 Size Nozzles Kit (PW7117)
- A.R. NORTH AMERICA Quick Connect Nozzle, Red (85.201.065A)
- A.R. NORTH AMERICA Nozzle Spray, 1/4m (SA1/4MEG-1505)
- INTERSTATE PNEUMATICS Pressure Washer 3/8 Inch MNPT Stainless Steel Coupler 5200 PSI (PW7147)
- EXAIR Atomizing Spray Nozzle, 35W (AF2030SS)
- A.R. NORTH AMERICA Nozzle Spray, 1/4m (SA1/4MEG-1515)
- Orbit Pressure Washer Nozzles