Shop All Manifolds
Orbit
Manifold Cap 1 in. 200 psi
Mfr # 57197
Zoro # G505394656
Sold in multiples of 6 for $17.94
$17.94
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
The Manifold End Cap is used to close the end of Orbit's Heavy-Duty Manifolds. It seals with the watertight O-ring. The Orbit manifold system is the easiest way to assemble a sprinkler valve manifold. No special tools are required just hand-tighten the end cap. Manifold fittings are durable and UV resistant.
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
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 2 HP, 56Y Frame, 3,450 Nameplate RPM (B2748)
- FESTO Solenoid Valve MFH-5-1/8-NPT (MFH-5-1/8-NPT)
- ANTI-SEIZE TECHNOLOGY Anti Seize, Aluminum, 16 oz Brush Top (18018)
- FESTO Pushbutton Actuator T-22-GE (T-22-GE)
- PARKER Valve Base, 3/4-16 SAE, Steel, 10-3 Cavity (B10-3-8T)
- PRECISION STAINLESS Manifold, Three Pull, 3"x2", 304, SS (MAN-0300X0200-7.0CC-3 PULL-4)
- PNEUMADYNE Manifold, Metal, NPT, 7-3/4 In. L (M10-125-10)
- LEGRIS Manifold, Metal, Anodized Aluminum, BSPP (3310 06 13)
- PNEUMADYNE Manifold, Metal, NPT, 5-3/4 In. L (M35-375-3)
- ARO Manifold, Valve (SMH51N-04)
- DWYER INSTRUMENTS Valve Block Manifold, Flanged 3Vlv Blk Mani (BBV-1F)
- Orbit Manifolds