Shop All Lawn Sprinklers
Orbit Irrigation
Orbit Irrigation 7803554 Plastic Non-tipping Base Oscillating Sprinkler; 3600 sq. ft.
Mfr # 7803554
Zoro # G903978571
product price: $29.29
/ea
$29.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Orbit Irrigation
- MFR # 7803554
- Zoro # G903978571
- UPC # 46878567610
- Country of Origin Unknown
- Category Lawn Sprinklers
Description
We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.
Features- Gear drive
- Curved bar
- Base Material: Plastic
- Base Type: Non-tipping Base
- Coverage Area: 3600 sq. ft.
- Head Material: Plastic
- Spray Pattern: Rectangular
- Adjustable: Yes
- Color: Green
- Weight: 1.18 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Flat Idler Pulley (78-054)
- HOME-COMPLETE Wide Stadium Chair Cushion - Bleacher Seat with Padded Back Support by Black (HC-3002)
- COLES Nutberry Suet Blend Blended Bird Seed, 20 lb Bag (NB20)
- AFTERMARKET S69881 Brake Adjuster Assembly Fits Long Tractor 2260, 2310, 2360, 2460, 2510 (S.69881-SPX_6)
- ORBIT IRRIGATION Orbit Irrigation 7803448 Aluminum Non-tipping Base Oscillating Sprinkler; 4000 sq. ft. (7803448)
- ORBIT IRRIGATION 5670 sq. ft. Plastic Wheeled Base Impact Sprinkler (7005529)
- LAWN GENIE ANTI SIPHON VALVE 3/4"" (L4034)
- RAIN BIRD SWING PIPE 1/2""X24"" (SWGP24INS)
- GILMOUR 1250 Sq. ft. Metal Spike Base 4-Pattern Spot Sprinkler (7005145)
- ORBIT SPRNKLR PU CNTR STRIP 4"" (54531)
- ORALITE Orbit Irrigation Aluminum Non-tipping Base Oscillating Sprinkler, 4000 sq. ft. (OR5623)
- Orbit Irrigation Watering & Irrigation