Shop All Nozzles & Wands
Orbit Irrigation
Orbit Irrigation 7636814 Saturn III Plastic Replacement Sprinkler Nozzle - Case of 12
Mfr # 7636814
Zoro # G604031797
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Orbit Irrigation
- MFR # 7636814
- Zoro # G604031797
- UPC # 46878550759
- Country of Origin Unknown
- Category Nozzles & Wands
Description
We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.
Features- These water-efficient nozzles can be easily identified by flow rates
- They are designed to make installation and adjustment faster and simpler than ever
- .75 GPM, 1.5 GPM, 3.0 GPM and 4.0 GPM nozzles
- Case of 12
- Material: Plastic
- Width: 4 in.
- Spray Pattern: Adjustable, 0-360 Degrees
- Height: 7.25 in.
- Spray Radius: 35 ft.
- Weight: 0.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERKY-PET Mealworm Tube Feeder (388F)
- PINE TREE FARMS Hanging Feeder For Large Seed & Suet Cake (1451)
- DEWALT Replacement Bar, For use withDCCS672 (DWZCSB18)
- ZORO SELECT Male Adapter, Low Lead Brass, 500 psi (707478-121208)
- ORBIT IRRIGATION Orbit Irrigation 7803455 7 Pattern Metal Firemans Nozzle; Black (7803455)
- ORBIT IRRIGATION Orbit Irrigation 7803513 7 Pattern Metal Hose Nozzle with Rear Trigger Control; Black & Red (7803513)
- ORBIT IRRIGATION 9 Pattern Rhead 36 in. Wand (58674N)
- MELNOR HOZE NOZZL HIFLW 7PAT (90404)
- DRAMM DRAMM Commercial-Grade 30"L Aluminum Rain Wand (10-125 00)
- BEST GARDEN 33 In. 7-Pattern Water Wand, Assorted Colors (8638)
- ALL-SOURCE Gilmour Swivel Connect Metal 8-Pattern Thumb Control Nozzle (825502-1001)
- Orbit Irrigation Nozzles & Wands