Shop All Electrical Boxes
Orbit
Electrical Box, Outlet Box, 1 Gang
Mfr # 570205443
Zoro # G511327747
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Outlet Box
- Number of Gangs 1
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Orbit
- MFR # 570205443
- Zoro # G511327747
- UPC # 834604005440
- Country of Origin United States
- Category Electrical Boxes
Details
Item | Electrical Box |
Box Type | Outlet Box |
Number of Gangs | 1 |
Color | Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 24 in W, 12 in D, NEMA 4; 12; 13, Hinged (CSD242412)
- SOUTHWIRE Building Wire, THHN, 10 AWG, 100 ft, White, Nylon Jacket, PVC Insulation (11596408)
- DELTANA Double Outlet Switch Plate, Number of Gangs: 1 Solid Brass, Antique Brass Finish (SWP4752U5)
- NVENT CADDY Rod Hanger, Steel, Pre-Galvanized (708AB)
- ORBIT Electrical Box, 42 cu in, Switch Box, Steel, Square (5SDB-MKO)
- ORBIT Electrical Box, 13 cu in, Switch Box, 1 Gang, Steel, Rectangular (DHB-1-50)
- ORBIT Electrical Box, 12.5 cu in, Switch Box, 1 Gang, Steel, Rectangular (GB-1-NM)
- ORBIT Electrical Box, 21 cu in, Switch Box, Square (D4SB-50)
- COMPREHENSIVE Comprehensive CSWM-DB251X4 DB25- ABCD 4 Way Switch Box (CSWM-DB251X4)
- STANLEY Electrical Box, Square Box, Steel, Square (4171625)
- CANTEX Electrical Box, 20 cu in, Ceiling Box, 2 Gang, Polycarbonate, Round (EZ20CHGR)
- Orbit Electrical Boxes