Shop All Electrical Box Covers
Orbit
Electrical Box Cover, Square, Steel, Blank
Mfr # 5BC
Zoro # G810909668
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Square
- Cover Type Blank
- Length 4-11/16 in
- Width 4-11/16 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Orbit
- MFR # 5BC
- Zoro # G810909668
- UPC # 835243000674
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Length | 4-11/16 in |
Width | 4-11/16 in |
Details
Item | Electrical Box Cover |
Shape | Square |
Cover Type | Blank |
Material | Steel |
Description
Flat Blank Cover, 4-11/16 in L, 4-11/16 in W, Square, Steel, Gray, Galvanized
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Gator Wrap 3", Black Abrasion Sleeve (DWG3.00BK)
- L.H. DOTTIE L.H. Dottie 1/4'' Beam Clamp, 50PK (BK14)
- SCHNEIDER ELECTRIC Terminal Block, Screw Clamp, 12A, 600V (NSYTRV42SF5LA)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 24 AWG Gauge, 0.0201" Diameter, 25 Feet (24SS316L25)
- ORBIT 4S INDUSTRIAL COVER 2-DUPLEX REC. 4IN (4422)
- ORBIT HANDY BOX COVER - DUPLEX (HBC-DR)
- CALBRITE Weatherproof Cover, 1 Gang, 316 Stainless Steel (S60000FVCS)
- RACO Electrical Box Cover, Square, 3 Gang, Rectangular, Galvanized Steel, Blank (822)
- BELL OUTDOOR Electrical Box Cover, 1-Gang, 1 Gang, Die-Cast Aluminum, Lampholder and Cluster (5186-1)
- MULBERRY Electrical Box Cover, Horizontal, 1 Gang, Rectangular, Aluminum, GFCI Receptacle (30451W)
- HUBBELL ME GRY WP DBL FlipCover (2C-2D)
- Orbit Electrical Box Covers