Shop All Electrical Box Covers
Orbit
Electrical Box Cover, 1 Gang, Rectangular
Mfr # 570205468
Zoro # G510896138
product price: $12.69
/ea
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Shape Rectangular
- Width 4-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Orbit
- MFR # 570205468
- Zoro # G510896138
- UPC # 835243005464
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Width | 4-1/2 in |
Details
Item | Electrical Box Cover |
Number of Gangs | 1 |
Shape | Rectangular |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Spiral Wrap, 1.000 In., 100 ft. L, Natural (T100F-C)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY (CR20GRY)
- D-LINE Circular Adapter, White, ABS, Adapters (US/CA3015W/5/GR)
- FUNCTIONAL DEVICES-RIB Split Core, Fix Current Switch, .50-150 A (RIBXG21TF)
- ORBIT HANDY BOX COVER - DUPLEX (HBC-DR)
- ORBIT 4S INDUSTRIAL COVER 2-DUPLEX REC. 4IN (4422)
- JONARD TOOLS Electrical Wall Box Cutter, Double Gang (EBC-800)
- SIGMA ELECTRIC Electrical Box Cover, 2 Gang, Square, Non-Metallic, Duplex, Toggle Switch (14325)
- WIEGMANN Electrical Box Cover, Rectangular, Carbon Steel, Screw Cover (SC061204)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, Round, Aluminum, Furniture Feed (S1R6FFCVRBLK)
- BELL OUTDOOR Electrical Box Cover, Vertical, 2 Gang, Aluminum, Blank and Flat (5175-1)
- Orbit Electrical Box Covers