Shop All Electrical Boxes
Orbit
Electrical Box, 18.3 cu in, Mounting Box, 1 Gang, Die Cast Aluminum, Rectangular
Mfr # HV421586207
Zoro # G610069340
product price: $8.69
/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 18.3 cu in
- Box Type Mounting Box
- Number of Gangs 1
- Material Die Cast Aluminum
- Width 2-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Orbit
- MFR # HV421586207
- Zoro # G610069340
- UPC # 835243007260
- Country of Origin Australia
- Category Electrical Boxes
Dimensions
Width | 2-3/4 in |
Depth | 2 in |
Height | 4-1/2 in |
Conduit Size | 1/2 in |
Details
Item | Electrical Box |
Capacity | 18.3 cu in |
Box Type | Mounting Box |
Number of Gangs | 1 |
Material | Die Cast Aluminum |
Opening Shape | Rectangular |
Color | Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box Cover, Wall Box, 2 Gang, Square, Steel (8193)
- NVENT HOFFMAN COMPACT Series 2 Flange Elbow Coupling, fits 45x60mm, Lt Gray, Aluminu (CCS2FECLG)
- ELECTRIDUCT Cord Connect Water-Tight Cord Lock (PE-AG-CC-OR)
- SIEMENS Fusible Safety Switch, Heavy Duty, 600V AC, 3PST, 30 A, NEMA 3R (HF361NR)
- ORBIT Electrical Box, 12.5 cu in, Switch Box, 1 Gang, Steel, Rectangular (GB-1-NM)
- ORBIT Electrical Box, 42 cu in, Switch Box, Steel, Square (5SDB-MKO)
- ORBIT Electrical Box, 21 cu in, Switch Box, Square (D4SB-50)
- ORBIT Electrical Box, 13 cu in, Switch Box, 1 Gang, Steel, Rectangular (DHB-1-50)
- KILLARK Electrical Box, 18 cu in, FSCC Box, 1 Gang, Malleable Iron, Rectangular (FSCC-1M)
- HUBBELL Electrical Box, Receptacle Box, Aluminum (HBL26401)
- SOUTHWIRE Electrical Box, 14 cu in, Octagon Box, Steel, Octagon (54151-JR-UPC)
- Orbit Electrical Boxes