Shop All Electrical Boxes
Orbit
Electrical Box, 18.3 cu in, Mounting Box, 1 Gang, Die Cast Aluminum, Rectangular
Mfr # 570205286
Zoro # G610909752
product price: $10.85
/ea
$10.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 18.3 cu in
- Box Type Mounting Box
- Number of Gangs 1
- Material Die Cast Aluminum
- Width 2-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Orbit
- MFR # 570205286
- Zoro # G610909752
- UPC # 835243005280
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Width | 2-3/4 in |
Depth | 2 in |
Height | 4-1/2 in |
Conduit Size | 3/4 in |
Details
Item | Electrical Box |
Capacity | 18.3 cu in |
Box Type | Mounting Box |
Number of Gangs | 1 |
Material | Die Cast Aluminum |
Opening Shape | Rectangular |
Color | Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 3/4'' Pipe & 1'' EMT Nail Strap, 100PK (D2)
- TRIPP LITE Up-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45 (N204-S20-BL-UP)
- KLASS TOOLS 8" x 4.8 mm White Zip Ties, Cable Ties (100 Zip Ties), 100PK (KLA-CON-ZIP-WHI-0848x100)
- LEVITON Residential Grade 15 Amp Toggle Single Pole Grounded Switch, Light Almond (208-01451-02T)
- ORBIT Electrical Box, 42 cu in, Switch Box, Steel, Square (5SDB-MKO)
- ORBIT Electrical Box, 13 cu in, Switch Box, 1 Gang, Steel, Rectangular (DHB-1-50)
- ORBIT Electrical Box, 12.5 cu in, Switch Box, 1 Gang, Steel, Rectangular (GB-1-NM)
- ORBIT Electrical Box, 21 cu in, Switch Box, Square (D4SB-50)
- RACO Electrical Box, 42 cu in, Square Box, 2 Gang, Steel, Square (257M)
- AMERICAN IMAGINATIONS Electrical Box, Junction Box, Steel, Square (AI-37171)
- RACO Electrical Box, 16 cu in, Masonry Box, 1 Gang, Steel, Rectangular (690)
- Orbit Electrical Boxes