Shop All Electrical Boxes
Orbit
Electrical Box, 15.8 cu in, Mounting Box, Round
Mfr # HV415033109
Zoro # G110869617
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 15.8 cu in
- Box Type Mounting Box
- Width 4 in
- Depth 1-1/2 in
- Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Orbit
- MFR # HV415033109
- Zoro # G110869617
- UPC # 835243006508
- Country of Origin Australia
- Category Electrical Boxes
Dimensions
Width | 4 in |
Depth | 1-1/2 in |
Height | 4 in |
Conduit Size | 1/2 in |
Details
Item | Electrical Box |
Capacity | 15.8 cu in |
Box Type | Mounting Box |
Opening Shape | Round |
Color | White |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Fiberglass Enclosure, 11.79 in H, 10 in W, 9.81 in D, NEAM 4X; 12, Hinged (HW-J121010XDWW)
- LUTRON Switches, Mechanical, Gen Purpose, Black (CA-3PS-BL)
- FIRMAN TT-30P to L5-30R Adapter (1610)
- ACME ELECTRIC Three Phase Transformer, 3 kVA, NEMA 3R, 115 °C, 240V AC Delta/120V AC Center Tap, 480V AC Delta (T2A533281S)
- ORBIT Electrical Box, 21 cu in, Switch Box, Square (D4SB-50)
- ORBIT Electrical Box, 42 cu in, Switch Box, Steel, Square (5SDB-MKO)
- ORBIT Electrical Box, 13 cu in, Switch Box, 1 Gang, Steel, Rectangular (DHB-1-50)
- ORBIT Electrical Box, 12.5 cu in, Switch Box, 1 Gang, Steel, Rectangular (GB-1-NM)
- RACO Electrical Box, 22.3 cu in, Ceiling Box, Steel, Round (931)
- CARLON Electrical Box, Outlet Box, 2 Gang, PVC (5133410B)
- SOUTHWIRE Electrical Box, Wall Box, 1 Gang, Steel (G601-BR-UPC)
- Orbit Electrical Boxes