Shop All Electrical Box Covers
Orbit
1c-Sw Lever Switch Covergraysp
Mfr # HV421586447
Zoro # G110069321
product price: $11.75
/ea
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Switch Box
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Orbit
- MFR # HV421586447
- Zoro # G110069321
- UPC # 835243005587
- Country of Origin Australia
- Category Electrical Box Covers
Details
Item | Lever Switch Cover |
Box Type | Switch Box |
Color | Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Red Welding Cable, 6 ga., 100 ft. (202202-100)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 20 in W, 8 in D, NEMA 1, Hinged (N1C202408)
- TEMPCO Temp Controller, Prog, 90-250V, Relay2A (TEC15002)
- SQUARE D Circuit breaker accessory, PowerPacT M/P, lug kit, mechanical, 800A, 3/0 AWG to 750kcmil, unit mount and I-Line, Al, qty 3 (AL800P7K)
- ORBIT HANDY BOX COVER - DUPLEX (HBC-DR)
- ORBIT 4S INDUSTRIAL COVER 2-DUPLEX REC. 4IN (4422)
- HAMMOND N1 Screw Cover w/KO ft.s, 16 x 16 x 6, Steel/Gray (CSKO16166)
- RACO Electrical Box Cover, Masonry, 1 Gang, Rectangular, Galvanized Steel, Blank (701FG)
- TAYMAC Weatherproof Cover, 1-Gang, 1 Gang, Polycarbonate, In-Use (MM710C)
- SIGMA Electrical Box Cover, Round, Stamped Steel, Blank (3425014)
- BELL OUTDOOR Electrical Box Cover, Round, Round, Steel, Blank and Flat (5374-1)
- Orbit Electrical Box Covers