Shop All Electrical Box Covers
Orbit
1C-DH-W Weatherproof Device Cover, 4-1/2 in L, 4-1/2 in W, Rectangular, Zinc, White, Powder-Coated
Mfr # 570205419
Zoro # G410840750
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Length 4-1/2 in
- Width 4-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Orbit
- MFR # 570205419
- Zoro # G410840750
- UPC # 835243005419
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Length | 4-1/2 in |
Width | 4-1/2 in |
Details
Item | Electrical Box Cover |
Shape | Rectangular |
Description
1C-DH-W Weatherproof Device Cover, 4-1/2 in L, 4-1/2 in W, Rectangular, Zinc, White, Powder-Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Vinyl Fiberglass Grade A 7/8" BLK (VGA0.88BK)
- NVENT HOFFMAN Handles, Plastic (GPDLOCKHDL)
- WIEGMANN Interior Panel, NOVAL Accessory, 14 Gang, Steel, Back Panel (N1P1012)
- SOLAHD DC Power Supply, 115/230V AC, 24V DC, 120W, 5A, DIN Rail/Chassis (SDN524100P)
- ORBIT 4S INDUSTRIAL COVER 2-DUPLEX REC. 4IN (4422)
- ORBIT HANDY BOX COVER - DUPLEX (HBC-DR)
- ACOUSTIC Electrical Box Cover, 1 Gang, Rectangular (AC149676)
- GE INDUSTRIAL SOLUTIONS Power Outlet, 20 A, 120 V, Green (U010S010GRP)
- HUBBELL WIRING DEVICE-KELLEMS Outlet Box Plate, Vertical, 1 Gang, Duplex Receptacle (HBL3051)
- APPLETON ELECTRIC 1 -Gang Horizontal or Vertical Weatherproof Cover, 2-13/16" W (FSK-1B)
- HUBBELL WIRING DEVICE-KELLEMS Brass Floor Cover Flush Plug 2 3/8 (S5030)
- Orbit Electrical Box Covers