Shop All Attached Lid Containers
Orbis
Translucent Attached Lid Container, Plastic, Metal Hinge
Mfr # FP143 CLEAR
Zoro # G5403964
product price: $42.75
/ea
$42.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic, Metal Hinge
- Volume Capacity 9.72 gal
- Load Capacity 40 lb
- Type Stack and Nest
- Inside Height 8 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Orbis
- MFR # FP143 CLEAR
- Zoro # G5403964
- Country of Origin United States
- Category Attached Lid Containers
Dimensions
Inside Height | 8 1/2 in |
Inside Width | 12 7/8 in |
Inside Length | 18 1/2 in |
Overall Width | 15 1/4 in |
Overall Height | 9 in |
Overall Length | 21 7/8 in |
Bottom Outside Width | 13 1/4 in |
Top Inside Width | 7 3/4 in |
Bottom Inside Length | 18 1/2 in |
Outside Length | 21 15/16 in |
Overall Height Range | Shorter than 10 in |
Overall Width Range | 14 to 20 in |
Top Inside Length | 10 1/8 in |
Outside Width | 15 1/4 in |
Bottom Inside Width | 12 3/4 in |
Overall WxH | 15 1/4 in x 9 in |
Overall Length Range | Shorter than 22 in |
Outside Height | 9 3/8 in |
Bottom Outside Length | 19 1/8 in |
Description
Attached Lid Container, Container Wall Type Solid, Includes Lid Yes, Material Plastic, Maximum Operating Temperature 120 Degrees F, Minimum Operating Temperature 0 Degrees F, Body Color Clear, Lid Color Clear, Nestable Yes, Overall Height 9 in, Overall Length 21 7/8 in, Overall Width 15 1/4 in, Stackable Yes, Stacking Capacity 300 lb, Volume Capacity 9.7 gal, Weight Capacity 40 lb, Bottom Inside Length 18 1/2 in, Bottom Inside Width 12 3/4 in, Bottom Outside Length 19 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Drumgripper Single Adj., 800 lb. (DGS-A)
- REGISTRY Safe 12 Inch Pedestal (SW-BS21)
- ZORO SELECT 20 lb Shelf Storage Bin, Plastic, 6 5/8 in W, 4 in H, 23 5/8 in L, Green (30164GREENBLANK)
- QUANTUM STORAGE SYSTEMS Stackable Shelf Bin Steel Shelving Systems (WR8-423GY)
- ORBIS Blue Attached Lid Container, Plastic, Metal Hinge (FP143 DARK BLUE)
- ORBIS Gray Attached Lid Container, Plastic, Metal Hinge (FP143 GRAY)
- ORBIS FP143 Flipak Distribution Container - 21-7/8 x 15-3/16 x 9-15/16 Gray (FP143-GY)
- ORBIS Gray Attached Lid Container, Plastic, 20.19 gal Volume Capacity (FP261 Gray)
- ORBIS Gray Attached Lid Container, Plastic, Metal Hinge, 16.45 gal Volume Capacity (FP22 GRAY)
- ORBIS Blue Attached Lid Container, Plastic, Metal Hinge, 11.96 gal Volume Capacity (FP151 Blue)
- ORBIS Blue Attached Lid Container, Plastic, Metal Hinge (FP075 Blue)
- Orbis Attached Lid Containers