Shop All Attached Lid Containers
Orbis
Translucent Attached Lid Container, Plastic, 17.2 gal Volume Capacity
Mfr # FP243 Clear
Zoro # G3089913
$53.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 70 lb
- Material Plastic
- Overall Length 26 7/8 in
- Overall Height 12 1/8 in
- Overall Width 16 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Orbis
- MFR # FP243 Clear
- Zoro # G3089913
- Country of Origin United States
- Category Attached Lid Containers
Dimensions
Overall Length | 26 7/8 in |
Overall Height | 12 1/8 in |
Overall Width | 16 7/8 in |
Inside Width | 15 1/2 in |
Inside Height | 11 1/2 in |
Inside Length | 23 1/2 in |
Length | 26-9/10 |
Bottom Outside Width | 14 3/4 in |
Top Inside Width | 15 1/2 in |
Overall Width Range | 14 to 20 in |
Overall Height Range | 10 to 15 in |
Bottom Outside Length | 24 3/8 in |
Overall Length Range | 22 to 28 in |
Bottom Inside Length | 23 5/8 in |
Bottom Inside Width | 13 7/8 in |
Top Inside Length | 25 1/4 in |
Overall WxH | 16 7/8 in x 12 1/8 in |
Outside Length | 26 7/8 in |
Outside Height | 12 1/8 in |
Outside Width | 16 7/8 in |
Description
Attached Lid Container, Container Wall Type Solid, Includes Lid Yes, Material Plastic, Maximum Operating Temperature 120 Degrees F, Minimum Operating Temperature 0 Degrees F, Body Color Clear, Lid Color Clear, Nestable Yes, Overall Height 12 1/8 in, Overall Length 26 7/8 in, Overall Width 16 7/8 in, Stackable Yes, Stacking Capacity 300 lb, Volume Capacity 17.2 gal, Weight Capacity 70 lb, Bottom Inside Length 23 5/8 in, Bottom Inside Width 13 7/8 in, Bottom Outside Length 24 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL 14 ga. ga. Galvannealed Steel Storage Cabinet, 48 in W, 78 in H, Stationary (HWG4SC8478-4CL)
- EAGLE GROUP Shelf, 36 W x 12 D x 1 1/2 H In (SWS1236-16/3)
- BENCHPRO Bolted Workbenches, Laminate, 60" W, 30" to 36" Height, 1600 lb., Straight (RE2460)
- LITTLE GIANT Freestanding Vertical Bar Rack, 24 in D, 48 in W, 4 Shelves (BR-2448-60)
- ORBIS Black Attached Lid Container, Plastic (FP243 Black Recycled)
- ORBIS Blue Attached Lid Container, Plastic, 17.2 gal Volume Capacity (FP243 Blue)
- ORBIS Gray Attached Lid Container, Plastic, 17.2 gal Volume Capacity (FP243 Grey)
- ORBIS FP261 Flipak Distribution Container - 23-7/8 x 19-5/8 x 12-5/8 Gray (FP261-GY)
- ORBIS FP243M Flipak Distribution Container - 26-7/8-17 x 12 Red (FP243M-RD)
- ORBIS Blue Attached Lid Container, Plastic, Metal Hinge, 16.45 gal Volume Capacity (FP22 BLUE)
- PARTNERS BRAND Gray Round Trip Tote, Plastic, 20 1/4" L, 14 1/4" W, 12 3/4" H (BINR111)
- Orbis Attached Lid Containers