Shop All Storage Totes & Containers
This Product is Discontinued
Orbis
Straight Wall Container, Green, Polyethylene, 24 in L, 22 1/2 in W, 14 1/2 in H (Discontinued)
Mfr # NSO2422-14 GREEN
Zoro # G5474761
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Green
- Load Capacity 40 lb
- Material Polyethylene
- Overall Length 24 in
- Overall Height 14 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Orbis
- MFR # NSO2422-14 GREEN
- Zoro # G5474761
- Country of Origin United States
- Category Storage Totes & Containers
Dimensions
Overall Length | 24 in |
Overall Height | 14 1/2 in |
Overall Width | 22 1/2 in |
Inside Height | 14 in |
Inside Width | 20 1/2 in |
Inside Length | 21 13/32 in |
Overall LxWxH | 24 in x 22 1/2 in x 14 1/2 in |
Outside Length | 24 in |
Outside Width | 22 1/2 in |
Outside Height | 14 1/2 in |
Description
Straight Wall Container, Container Wall Type Solid, Includes Lid No, Material Plastic, Maximum Operating Temperature 120 Degrees F, Minimum Operating Temperature 0 Degrees F, Body Color Green, Nestable No, Overall Height 14 1/2 in, Overall Length 24 in, Overall Width 22 1/2 in, Stackable Yes, Stacking Capacity 900 lb, Volume Capacity 26.2 gal, Weight Capacity 40 lb, Container Bottom Type Solid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.