Shop All Storage Totes & Containers
Orbis
Straight Wall Container, Green, Plastic, 24 in L, 22 1/2 in W, 8 3/4 in H
Mfr # NSO2422-9 GREEN
Zoro # G5474725
original price:
$57.63
11% off
new price: $51.25
/ea
$51.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Load Capacity 40 lb
- Material Plastic
- Overall Length 24 in
- Overall Height 8 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Orbis
- MFR # NSO2422-9 GREEN
- Zoro # G5474725
- Country of Origin United States
- Category Storage Totes & Containers
Dimensions
Overall Length | 24 in |
Overall Height | 8 3/4 in |
Overall Width | 22 1/2 in |
Inside Length | 21 2/3 in |
Inside Width | 20 1/2 in |
Inside Height | 8 in |
Outside Width | 22 1/2 in |
Outside Length | 24 in |
Outside Height | 8 3/4 in |
Description
Straight Wall Container, Container Wall Type Solid, Includes Lid No, Material Plastic, Maximum Operating Temperature 120 Degrees F, Minimum Operating Temperature 0 Degrees F, Body Color Green, Nestable No, Overall Height 8 3/4 in, Overall Length 24 in, Overall Width 22 1/2 in, Stackable Yes, Stacking Capacity 900 lb, Volume Capacity 15.7 gal, Weight Capacity 40 lb, Container Bottom Type Solid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Vise and Vise Mount, 7W x 14D x 12H, Gray (300611)
- 80/20 T-Handle Hex Wrench 5/32" (6110)
- ECONOCO Skirt Hanger, Metal, 12", Loop Hook, PK100 (SKT/12-LH)
- EKENA MILLWORK Hamilton Steel Bracket, Antiqued Bronze 2"W x 14"D x 14"H (BKTM02X14X14HAABZ)
- ORBIS Straight Wall Container, Green, Plastic, 12 in L, 7 2/5 in W, 5 in H, 0.13 cu ft Volume Capacity (NSO1207-5)
- ORBIS Straight Wall Container, Blue, Plastic, 32 in L, 15 in W, 7 1/2 in H, 1.5 cu ft Volume Capacity (SO3215-7 Blue)
- ORBIS Straight Wall Container, Green, Plastic, 24 in L, 15 in W, 5 in H, 0.72 cu ft Volume Capacity (NSO2415-5 Green)
- ORBIS Straight Wall Container, Green, Plastic, 48 in L, 22 1/2 in W, 7 1/4 in H (SO4822-7 Green)
- ORBIS Gray, Polyethylene, 23-5/8 in L, 15-3/4 in W (GS6040-18)
- ORBIS Straight Wall Container, Blue, Polyethylene, 12 in L, 15 in W, 5 in H (NXO1215-5-BL)
- QUANTUM STORAGE SYSTEMS Divider Box, Black, Polypropylene, 22 1/2 in L, 17 1/2 in W, 8 in H, 1.39 cu ft Volume Capacity (DG93080CO)
- Orbis Storage Totes & Containers