Shop All Storage Totes & Containers
Orbis
Straight Wall Container, Green, Plastic, 15 in W, 9 1/2 in H, 0.87 cu ft Volume Capacity
Mfr # NSO1615-9
Zoro # G0988666
original price:
$31.70
26% off
new price: $23.29
/ea
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Material Plastic
- Overall Height 9 1/2 in
- Overall Width 15 in
- Volume Capacity 0.87 cu ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Orbis
- MFR # NSO1615-9
- Zoro # G0988666
- Country of Origin United States
- Category Storage Totes & Containers
Dimensions
Overall Height | 9 1/2 in |
Overall Width | 15 in |
Details
Color | Green |
Material | Plastic |
Item | Straight Wall Container |
Volume Capacity | 0.87 cu ft |
Type | Straight Wall Container |
Description
Straight Wall Hand Held Container
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Post Clamp 1-3/8W Space (ACX)
- DECADE PRODUCTS Gray Plastic Bulk Container Lid (5002008-103)
- SAFCO Coat Rack, Steel, Black, 70" (4163BL)
- QUANTUM STORAGE SYSTEMS Steel Bench Pick Rack, 36 in W x 21 in H x 12 in D, 3 Shelves, Green (QPRHA-101GN)
- ORBIS Straight Wall Container, Gray, Polyethylene, 24 in L, 22-1/2 in W, 14-1/2 in H (NXO2422-14-GY)
- ORBIS Straight Wall Container, Gray, Polyethylene, 24 in L, 15 in W, 14-1/2 in H (NXO2415-14-GY)
- ORBIS Black, Plastic, 23-7/8 in L, 19-5/8 in W (FP261-Black)
- ORBIS Straight Wall Container, Gray, Plastic, 48 in L, 15 in W, 7 1/2 in H, 2.3 cu ft Volume Capacity (SO4815-7 Grey)
- ORBIS Straight Wall Container, Gray, Polyethylene, 48 in L, 15 in W (SO4815-11GRAY)
- ORBIS Straight Wall Container, Gray, Plastic, 24 in L, 15 in W, 11 1/2 in H, 1.78 cu ft Volume Capacity (NXO2415-11.5 GRAY)
- VINTIQUEWISE Shelf Basket, Brown, Fabric: Polyester (QI003084)
- Orbis Storage Totes & Containers